Shop All Sconces
Z-Lite
Soriano 2 Light Wall Sconce, Matte Black
Mfr # 728-2S-MB-BN
Zoro # G805841300
Free Shipping & Returns
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.5"
- Width 12"
- Finish Matte Black
- Housing Material Steel
- Series Soriano
Product Information
Dimensions
Height | 9.5" |
Width | 12" |
Details
Finish | Matte Black |
Item | Wall Sconce |
Housing Material | Steel |
Series | Soriano |
Lamp Watts | 60 |
Description
A decorative twin silhouette shapes industrial influence that adds casual elegance to this matte black finish steel two-light wall sconce. Dress up a bathroom or hallway with this tasteful fixture trimmed with brushed nickel finish steel. This dual sconce works perfectly as a bath light over a compact vanity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED Amp Replacement Battery Clamps, 800 (ASO6205)
- CROUSE HINDS 100W Mercury Vapor 240V-AC Ballast (VMVCR1040)
- TAYMAC SpikeLight Lampholder Kit, Incndscnt, 150W (SL101B)
- LITHONIA LIGHTING LED Striplight 2ft, Switchable 35K/40K/5 (CSS L24 ALO15 MVOLT SWW3 80CRI M6)
- Z-LITE Emily 1 Light Wall Sconce, Brushed Nickel & White (807-1S-BN)
- Z-LITE Serenade 2 Light Wall Sconce, Chrome (429-2W-CH)
- Z-LITE Cardinal 1 Light Wall Sconce, Brushed Nickel & Matte Opal (434-1S-BN)
- Z-LITE Lawson 1 Light Wall Sconce, Matte Black & Clear (343-1S-MB)
- Z-LITE Aideen 1 Light Wall Sconce, Tawny Brass & Matte Opal (6000-1S-TBR)
- Z-LITE Verona 1 Light Wall Sconce, Brushed Nickel (2010-1S-BN)
- PROGRESS LIGHTING Hartwick Collection Brushed Nickel One-Light Wall Sconce (P710087-009)
- Z-Lite Sconces