Shop All Post Lighting
Z-Lite
Seoul 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze & Clear
Mfr # 571PHXLR-564P-ORB
Zoro # G305837148
Free Shipping & Returns
$1,270.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 105.5"
- Watts 60
- Bulb Base Type Candelabra
- Housing Material Aluminium
- Series Seoul
Product Information
- Brand Z-Lite
- MFR # 571PHXLR-564P-ORB
- Zoro # G305837148
- UPC # 685659135220
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 105.5" |
Width | 14.25" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Oil Rubbed Bronze |
Watts | 60 |
Bulb Base Type | Candelabra |
Housing Material | Aluminium |
Series | Seoul |
Number of Lamps | 3 |
Description
Special attention to detailing adds a bit of artistic appeal to this outdoor light. Bring the warm, rich look of a rubbed bronze finish to a multi-motif light with a linear frame, candelabra-style bulb bases, and a sleek clear glass shade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Par Metal Splay, 5000 (5000P)
- GE LAMPS Halogen Light Bulb, T4,250W (Q250CL/DC(ESS)-120V)
- MAXIM Bulwark 1-Light 10.25" Wide Black Outdoor Wall Sconce (10112FTBK)
- MR BEAMS Wireless Motion Sensing LED CeilingLight (MB980)
- Z-LITE Seoul 3 Light Outdoor Post Mounted Fixture, Black & Clear (571PHXLR-567P-BK)
- Z-LITE Broughton Outdoor Post Mounted Fixture, 4-Light, 12.5 In.W x 116.5 In.H, Black/Clear Beveled (521PHBR-519P-BK)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBS-SQPM-SL-LED)
- Z-LITE Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear (596PHMR-519P-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Opal (597MP3-BK)
- PATIO LIVING European 00370 Four White Globe Lantern Patio Lamp - Park Style (LL-00370)
- Z-Lite Post Lighting