Shop All Post Lighting
Z-Lite
Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear
Mfr # 571PHXLS-BK
Zoro # G305836172
product price: $754.00
/ea
Free Shipping & Returns
$754.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminium
- Number of Lamps 3
- Height 22.25"
- Bulb Base Type Candelabra
- Width 14"
Product Information
- Brand Z-Lite
- MFR # 571PHXLS-BK
- Zoro # G305836172
- UPC # 685659132939
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 22.25" |
Width | 14" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Black |
Housing Material | Aluminium |
Number of Lamps | 3 |
Bulb Base Type | Candelabra |
Series | Seoul |
Watts | 60 |
Description
Capture the personality of fashionable outdoor design. A bold black finish frame offers a dramatic feel to this outdoor post lantern, showing off a three-light candelabra bulb base tucked behind a clear glass shade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO 36-inch Connecting Cable for SG-LED/SGA-LED (SG-CC36)
- SYLVANIA Bulb, CFL, 9W, T4, 2G7 Base, Single Twin 4 Pin (S6416)
- ILC Replacement for Sylvania 100a21 120v replacement light bulb lamp (100A21 120V SYLVANIA)
- ILC Replacement for DAMAR CFM57W/GX24Q-5/841 TRIPLE (CFM57W/GX24Q-5/841 TRIPLE DAMAR)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBS-SQPM-SL-LED)
- Z-LITE Barwick 1 Light Outdoor Post Mount Fixture, Black & Etched (585PHMR-BK-LED)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554PHM-BK)
- Z-LITE Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (591PHB-519P-BK)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze And Seedy (579PHMS-ORB)
- Z-LITE Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (554PHB-ORB)
- Z-Lite Post Lighting