Shop All Outdoor Wall Lights
Z-Lite
Sana 3 Light Outdoor Wall Sconce, Black & White Opal
Mfr # 593B-BK
Zoro # G705836604
product price: $370.00
/ea
Free Shipping & Returns
$370.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24.75"
- Series Sana
- Watts 60
- Finish Black
- Housing Material Aluminum
Product Information
- Brand Z-Lite
- MFR # 593B-BK
- Zoro # G705836604
- UPC # 685659167061
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8" |
Height | 24.75" |
Details
Item | Outdoor Wall Sconce |
Series | Sana |
Watts | 60 |
Finish | Black |
Housing Material | Aluminum |
Description
Take your outdoor area to the next level with a coastal three-light wall sconce. The black finish and steel construction of this piece provide your patio or porch with an alluring glow. The white opal shade makes for an ideal focal point for entertaining in the evening.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Tempered Glass Globe for L50/L55 Series (L55-X022)
- METALUX Fpanel Surface Mount Kit Accessory, 2X4 (FPSURF24)
- FEIT ELECTRIC LED, 5 W, A15, Medium Screw (E26), PK2 (BPA1540W930CAFIL2)
- ILC Replacement for GE General Electric G.E 73790 replacement light bulb lamp (73790 GE GENERAL ELECTRIC G.E)
- Z-LITE Fallow 1 Light Outdoor Wall Sconce, Deep Bronze And Clear Seedy (565M-DBZ)
- Z-LITE Sana 1 Light Outdoor Wall Sconce, Black And Seedy (592M-BK)
- Z-LITE Wakefield Outdoor Wall Light, Black & Clear Beveled (522S-BK)
- Z-LITE Vienna Outdoor Wall Light, Oil Rubbed Bronze And Tint Seedy (548B-ORB)
- Z-LITE Millworks 2 Light Outdoor Wall Sconce, Black & Clear Beveled (574M-BK)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554S-BK)
- NUVO 1-Light 11 in. Oblong Round Bulk Head Die Cast Bulk Head (60-517)
- Z-Lite Outdoor Wall Lights