Shop All Outdoor Wall Lights
Z-Lite
Portland 1 Light Outdoor Wall Light, Oil Rubbed Bronze And Clear Seedy
Mfr # 531S-ORB
Zoro # G405836249
product price: $142.00
/ea
Free Shipping & Returns
$142.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.25"
- Series Portland
- Watts 100
- Finish Oil Rubbed Bronze
- Housing Material Aluminum
Product Information
- Brand Z-Lite
- MFR # 531S-ORB
- Zoro # G405836249
- UPC # 685659037586
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6" |
Height | 10.25" |
Details
Item | Outdoor Wall Sconce |
Series | Portland |
Watts | 100 |
Finish | Oil Rubbed Bronze |
Housing Material | Aluminum |
Description
The timeless, mission styling of the Portland family displays clean lines to suit both contemporary and traditional decors. Clear seedy glass paired with oil rubbed bronze fixtures. These fixtures are comprised of cast aluminum which withstands nature’s seasonal elements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Deltronic Dh216 Series Surface Illum. Long Life replacement light bulb lamp (DH216 SERIES SURFACE ILLUM. LONG LIFE DELTRONIC)
- LUMAPRO Sleeve, Safety, 48 In, Yellow (4VC50)
- HALO Matte White 5-6 in. W Plastic LED Retrofit Kit 6.97 W (LT56069FS351EWH)
- ILB GOLD Hid Bulb Metal Halide, Replacement For Ge General Electric G.E 42729 (42729)
- Z-LITE Westover 3 Light Outdoor Wall Sconce, Black & Clear Beveled (580B-BK)
- Z-LITE Sana 1 Light Outdoor Wall Sconce, Black And Seedy (592S-BK)
- Z-LITE Millworks 2 Light Outdoor Wall Sconce, Black & Clear Beveled (574M-BK)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Oil Rubbed Bronze And White Seedy (T20-ORB-F)
- Z-LITE Sheridan 1 Light Outdoor Wall Sconce, Black And Seedy (594M-BK)
- Z-LITE Sana 1 Light Outdoor Wall Sconce, Black And Seedy (592M-BK)
- EXO LED Wall Pack, 1532 Lumens, Type IV, 4000K (PRS-20-4K-PC)
- Z-Lite Outdoor Wall Lights