Shop All Vanity Lights
Z-Lite
Peak 5 Light Vanity, Chrome & Clear Outside with Matte Opal Inside
Mfr # 1920-5V-CH-LED
Zoro # G605834618
Free Shipping & Returns
$536.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8"
- Width 39.63"
- Housing Finish Chrome
- Number of Lights 5
- Shade Material Glass
Product Information
- Brand Z-Lite
- MFR # 1920-5V-CH-LED
- Zoro # G605834618
- UPC # 685659070828
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8" |
Width | 39.63" |
Details
Item | Vanity |
Housing Finish | Chrome |
Number of Lights | 5 |
Shade Material | Glass |
Lamp Watts | 8 |
Series | Peak |
Description
With a new twist on a contemporary design, the Peak family reveals rectangular Matte Opal shades locked into bold geometric cups. Featuring the latest in dimmable, LED technology, these fixtures maximize output while also being energy efficient. Finished in Bronze, Chrome, or Brushed Nickel, the Peak family of fixtures will suit any modern decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Alinea Led50sym-24k replacement light bulb lamp (LED50SYM-24K ALINEA)
- WESTEK Control Light Post Eye 1800W (758CTC-4)
- NEBO Nebo 3004862 Torchy RC 1000 Lumens Black LED Rechargeable Flashlight (3004862)
- FEIT ELECTRIC LED BULB A15 E26 75W SW 2PK (BPA1575927WFIL2)
- Z-LITE Casa 3 Light Vanity, Olde Bronze & Olde Bronze (613-3V-OB)
- Z-LITE Jewel 3 Light Vanity, Chrome & Matte Opal (871CH-3V-LED)
- Z-LITE Auge 4 Light Vanity, Chrome & Clear + Mesh (905-4V)
- Z-LITE Joliet 5 Light Vanity, Olde Brass & Clear (473-5V-OBR)
- Z-LITE Mariner 2 Light Vanity, Bronze And Clear Seedy (444-2V-BRZ)
- Z-LITE Bennington 4 Light Vanity, Modern Gold & Clear (1938-4V-MGLD)
- QUOIZEL Logan Vanity Light (PCLOG8622BN)
- Z-Lite Vanity Lights