Shop All Chandeliers
Z-Lite
Parsons 6 Light Chandelier, Matte Black & Clear
Mfr # 477-6MB-BN
Zoro # G205836029
product price: $422.00
/ea
Free Shipping & Returns
$422.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 60
- Finish Matte Black
- Height 16"
- Width 27"
- Housing Material Steel
Product Information
- Brand Z-Lite
- MFR # 477-6MB-BN
- Zoro # G205836029
- UPC # 685659148312
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 16" |
Width | 27" |
Details
Item | Chandelier |
Fixture Wattage | 60 |
Finish | Matte Black |
Number of Lights | 6 |
Housing Material | Steel |
Color | Matte Black |
Series | Parsons |
Description
This clean, crisp six-light chandelier adds a magnificent aura to your home. It's fashioned with a matte black and brushed nickel finish and clear glass shades for the brilliant radiance you're looking for. This beauty will uplift any space in the home, whether it's the dining room, foyer, hallway, or kitchen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 12VDC 3W Pockit Spot LED Light, 5000K, Nickel (L-LED-3DSP-CNI-1)
- ILC Replacement for Panasonic Fv-08vql4 LED Replacement replacement light bulb lamp (FV-08VQL4 LED REPLACEMENT PANASONIC)
- PROGRESS LIGHTING Archie Collection Three-Light Bath & Vanity (P2992-163)
- PACIFIC HELMETS UNDERWATER KINETICS 210/110/40 Lumens, LED Yellow Headlamp (17101)
- Z-LITE Savannah 9 Light Chandelier, Olde Bronze & Matte Opal (413-9)
- Z-LITE Lagoon 5 Light Chandelier, Matte Black & Matte Opal (703-5-MB)
- Z-LITE Delaney 5 Light Chandelier, Matte Black & Clear (471-5MB)
- Z-LITE Forest 11 Light Island/Billiard, Chrome & Pearl Black (917MP24PBL-LED-11LCH)
- Z-LITE Halliwell 3 Light Chandelier, Bronze & Matte Opal (7000-3BRZ)
- Z-LITE Kraken 4 Light Vanity (463-36HWH-BN)
- QUOIZEL Rowland 5-Light Matte Black Chandelier (ROW5022MBK)
- Z-Lite Chandeliers