Shop All Outdoor Lighting Accessories
Z-Lite
Outdoor Post Outdoor Post, Black
Mfr # 567P-BK
Zoro # G305836332
product price: $308.00
/ea
Free Shipping & Returns
$308.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 75.6"
- Fixture Housing Material Aluminum
- Series Outdoor Post
- Fixture Housing Finish Black
Product Information
- Brand Z-Lite
- MFR # 567P-BK
- Zoro # G305836332
- UPC # 685659081503
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Height | 75.6" |
Details
Item | Outdoor Post |
Fixture Housing Material | Aluminum |
Series | Outdoor Post |
Fixture Housing Finish | Black |
Description
An elegantly simple design proves stylish and adds to the classic look of outdoor decor. With a beautiful black finish cast aluminum build, this contemporary outdoor post is customizable and compatible with fixtures equipped with a three-inch fitting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sellstrom 15156-l74 replacement light bulb lamp (15156-L74 SELLSTROM)
- NUVO Blink Pro Plus 47W 12 in. x 48 in. Surface Mount LED CCT Select 90 CRI White 120/277V Rectangle (62/1775)
- CURRENT GE 15W WHT Par38 Bulb (93130310)
- BULBRITE Incandescent CA11 Candelabra Screw Base E12 Light Bulb, 25 Watt, Clear, 14PK (861162)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- Z-LITE Outdoor Post Outdoor Post, Deep Bronze (567P-DBZ)
- Z-LITE Outdoor Post Outdoor Post, Oil Rubbed Bronze (536P-ORB)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- Z-LITE Outdoor Post Outdoor Post, Black (536P-BK)
- YHIOR SPST Sealed Toggle Switch - Off & On (YH261685)
- LAMPLIGHT TIKI Blue Glass 68 in. Carnival Garden Torch 1 pc (1121089)
- Z-Lite Outdoor Lighting Accessories