Shop All Pendants
Z-Lite
Meridional 1 Light Mini Pendant, Bronze & Bronze Outside with Clear Reeded Inside
Mfr # Z6-58MP-C
Zoro # G205841719
product price: $178.00
/ea
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10"
- Width 6"
- Shade Material Glass + Steel
- Finish Bronze
- Series Meridional
Product Information
Dimensions
Height | 10" |
Width | 6" |
Details
Number of Lights | 1 |
Shade Material | Glass + Steel |
Item | Pendant |
Finish | Bronze |
Series | Meridional |
Material | Iron |
Watts | 100 |
Description
Beautiful dark bronze hardware encases mesh and thinly reeded glass with the Meridional collection. Various sizes, mounting methods and portable options give these fixtures versatility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Rechargeable Led Slim Light W/ Xl Battery, 450 Lumen (40SLMAX)
- ILC Replacement for Ushio 1000014 replacement light bulb lamp (1000014 USHIO)
- SYLVANIA 26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6745)
- LEDLENSER Ledlenser Pouch Type O for P6R Work (880608)
- Z-LITE Cavallo 5 Light Pendant, Hammered Black (463-18HBK-CH)
- Z-LITE Z Studio Dome Pendant 3 Light Pendant, Matte Black (6012P19-SBK)
- Z-LITE Verona 3 Light Pendant, Brushed Nickel (2010-3L-BN)
- Z-LITE Kinsley 1 Light Pendant, Brushed Nickel And Clear Seeded (340P12-BN)
- Z-LITE Kira Pendant, 1-Light, 6.5 In.W x 13 In.H, Modern Gold/Clear (7508P-MGLD)
- Z-LITE Joliet 1 Light Pendant, Olde Brass & Clear (473P12-OBR)
- ENERPAC Pendant Assy 3Button 10 Ft (ZCP-3)
- Z-Lite Pendants