Shop All Outdoor Wall Lights
Z-Lite
Luminata Outdoor LED Wall Light, Deep Bronze & Matte Opal
Mfr # 560M-DBZ-LED
Zoro # G505836750
product price: $206.00
/ea
Free Shipping & Returns
$206.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Luminata
- Watts 11
- Finish Deep Bronze
- Housing Material Aluminum
Product Information
- Brand Z-Lite
- MFR # 560M-DBZ-LED
- Zoro # G505836750
- UPC # 685659067798
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.5" |
Height | 13.75" |
Details
Item | Outdoor Wall Sconce |
Series | Luminata |
Watts | 11 |
Finish | Deep Bronze |
Housing Material | Aluminum |
Description
Clean contemporary styling with a traditional look make these fixtures well suited for any home. Today's contemporary homes, as well as homes of the crafstmen style, are particularily well suited. These aluminum fixtures are available in black, deep bronze and brushed aluminum. Please note: LED lights are not dimmable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 or 6" Sunset Dimming LED Reflector Insert" (EL615SDW)
- ILC Replacement for Light Bulb / Lamp 12psb Green LED Replacement replacement light bulb lamp (12PSB GREEN LED REPLACEMENT LIGHT BULB / LAMP)
- DUAL-LITE EZ-2 Series LED Emergency Light with Self Diagnostics (EZ-2LI)
- ELCO LIGHTING LED Flat Rope Light Accessories (EFPS22)
- Z-LITE Fallow 1 Light Outdoor Wall Sconce, Deep Bronze And Clear Seedy (565M-DBZ)
- Z-LITE Sheridan 1 Light Outdoor Wall Sconce, Black And Seedy (594M-BK)
- Z-LITE Striate 1 Light Outdoor Wall Sconce, Black & Clear Optic Glass (575M-BK-LED)
- Z-LITE Wakefield Outdoor Wall Light, Black & Clear Beveled (522S-BK)
- Z-LITE Dunbroch 1 Light Outdoor Wall Sconce, Deep Bronze + Outdoor Brass & Clear (584S-DBZ-OBS)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Oil Rubbed Bronze And White Seedy (T20-ORB-F)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Polished Brs Steel Clr Beveled Gls (6692400)
- Z-Lite Outdoor Wall Lights