Shop All Pendants
Z-Lite
Lenyx Pendant 8 Light Pendant, Iron Ore & White
Mfr # 1935-32IO
Zoro # G305841619
product price: $760.00
/ea
Free Shipping & Returns
$760.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 27.5"
- Width 32"
- Shade Material Fabric
- Watts 60
- Material Steel
Product Information
Dimensions
Height | 27.5" |
Width | 32" |
Details
Number of Lights | 8 |
Shade Material | Fabric |
Item | Pendant |
Finish | Iron Ore |
Watts | 60 |
Material | Steel |
Series | Lenyx Pendant |
Description
Illuminate your living space with the alluring glow of this elegant, eight-light pendant. With a versatile design that works well in almost any room, this sophisticated fixture blends an iron ore finish frame with a soft, white shade for beautiful ambiance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Super Trim Air-Tite® Baffle, 30 (30SNAT)
- NUVO Fixture, LED, Canopy, 100W, 3000K/4000K/5000K, 11946-13999L, 100V-277V, White (65/631)
- WESTINGHOUSE Bulb T3 Xenon/Krypt E12 (0624400)
- NUVO 1-Light, MR16, 12V Track Head, Square, Black Finish (TH233)
- Z-LITE Lenyx Pendant 8 Light Pendant, Brushed Nickel & White (1935-32BN)
- Z-LITE Kira Pendant, 1-Light, 6.5 In.W x 13 In.H, Modern Gold/Clear (7508P-MGLD)
- Z-LITE Willow 1 Light Mini Pendant, Matte Black, Inner White & Outer Clear (426MP-MB)
- Z-LITE Bordeaux 1 Light Mini Pendant, Bronze & Matte Opal (435MP-BRZ)
- Z-LITE Landry 1 Light Pendant, Matte Black & Chrome (1004P10-MB-CH)
- Z-LITE Kinsley 1 Light Pendant, Brushed Nickel And Clear Seeded (340P12-BN)
- MAGNETEK Hoist Remote Controls And Pendant (SBP2-10-WHT)
- Z-Lite Pendants