Shop All Pendants
Z-Lite
Landry 1 Light Pendant, Matte Black & Chrome
Mfr # 1004P10-MB-CH
Zoro # G305840353
Free Shipping & Returns
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Number of Lights 1
- Shade Material Stainless Steel
- Series Landry
- Material Steel
Product Information
Dimensions
Height | 7.5" |
Width | 10" |
Details
Number of Lights | 1 |
Shade Material | Stainless Steel |
Item | Pendant |
Finish | Matte Black + Chrome |
Series | Landry |
Material | Steel |
Watts | 100 |
Description
Easy elegance follows this domed metal one-light pendant with a crisp industrial influence and minimalist silhouette. A domed shade fashioned of matte black finish stainless steel is trimmed in chrome finish metal with a chrome finish down rod and canopy. This contemporary pendant is adaptable to a variety of decor schemes including farmhouse, modern industrial, and urban modern.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Diamond Architectural Grade PVC Contemporary Ceiling Medallion, 40"W x 26 5/8"H x 3"ID x 14"C x 1"P (CMP40X26DD-03000)
- METALUX Hbled Ld5 24000Lm W Unv 5000K Cd2 U (HBLED-LD5-24SE-W-UNV-L850-CD2-U)
- JUNO LIGHTING New Construction IC Housing 120V, 6in., (IC22 W)
- RAILHEAD GEAR Warning Light, Red, LED, 2 D Batteries (M100R-LED)
- Z-LITE Landry 1 Light Pendant, Matte Black & Rubbed Brass (1004P10-MB-RB)
- Z-LITE Verona 3 Light Pendant, Brushed Nickel (2010-3L-BN)
- Z-LITE Forest 1 Light Mini Pendant, Pearl Black & Pearl Black (917MP12-PBL-LED)
- Z-LITE Parsons 1 Light Pendant, Matte Black, Olde Brass & Opal (477P14-MB-OBR)
- Z-LITE Lenyx Pendant 8 Light Pendant, Iron Ore & White (1935-32IO)
- Z-LITE Mersesse 3 Light Pendant, Chrome & Clear (6007-11CH)
- ACCLAIM LIGHTING Prism 1-Light Pendant Oil Rubbed Bronze, Height: 11" (IN31159ORB)
- Z-Lite Pendants