Shop All Sconces
Z-Lite
Katie 1 Light Wall Sconce, Rubbed Brass & Rubbed Brass
Mfr # 6014-1S-RB
Zoro # G005841148
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.5"
- Width 8"
- Finish Rubbed Brass
- Housing Material Iron
- Lamp Watts 100
Product Information
Dimensions
Height | 8.5" |
Width | 8" |
Details
Finish | Rubbed Brass |
Item | Wall Sconce |
Housing Material | Iron |
Lamp Watts | 100 |
Series | Katie |
Description
A striking look of sophistication sneaks in whimsical charm when this one-light wall sconce brings festive vibes to any casual space. This sconce from the Katie collection delivers an upbeat flavor with its warm rubbed brass finish iron construction and novel circular cutouts that add character as they let light shine through.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dynatrap 21050-r replacement light bulb lamp (21050-R DYNATRAP)
- LUMAPRO LUMAPRO 40W, T10 Incandescent Light Bulb (40T10/120V)
- WESTINGHOUSE Bulb T3 Xenon/Krypt 60W (0624500)
- SYLVANIA T5 Fluorescent 40Pk (FP28/841/ECO)
- Z-LITE Aideen 1 Light Wall Sconce, Tawny Brass & Matte Opal (6000-1S-TBR)
- Z-LITE Emily 1 Light Wall Sconce, Brushed Nickel & White (807-1S-BN)
- Z-LITE Ella 1 Light Wall Sconce, Rubbed Brass & Beige (809-1S-RB)
- Z-LITE Delaney 1 Light Wall Sconce, Matte Black & Clear (471-1S-MB)
- Z-LITE Monarch 2 Light Wall Sconce, Chrome & Clear (439-2S-CH)
- Z-LITE Soriano 2 Light Wall Sconce, Matte Black (728-2S-MB-BN)
- VAXCEL Clark Wall Light (W0355)
- Z-Lite Sconces