Shop All Pendants
Z-Lite
Joliet 1 Light Pendant, Olde Brass & Clear
Mfr # 473P12-OBR
Zoro # G005840448
product price: $202.00
/ea
Free Shipping & Returns
$202.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Shade Material Glass
- Series Joliet
- Material Steel
- Watts 100
Product Information
Dimensions
Height | 16.25" |
Width | 12" |
Details
Number of Lights | 1 |
Shade Material | Glass |
Item | Pendant |
Finish | Olde Brass |
Series | Joliet |
Material | Steel |
Watts | 100 |
Description
Designed with sleek metal lines and an elegant silhouette, this olde brass pendant is a stunning home decor upgrade. This single-light fixture features a clear glass shade for a magnificent display of light.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Keystone Technologies Kteb-220-1-tp-emi (KTEB-220-1-TP-EMI KEYSTONE TECHNOLOGIES)
- QUOIZEL Crusade Outdoor Wall Lantern (CSE8410EK)
- FEIT ELECTRIC Wireless Bluetooth Weather Resistant LED Lantern Speaker (BTORB8RGBWBAT)
- JUNO LIGHTING Track Fixture, Open Back Spot, 120W, 120V (R534 WH)
- Z-LITE Mersesse 4 Light Pendant, Brushed Nickel & Clear (6007-15BN)
- Z-LITE Meridional 1 Light Mini Pendant, Bronze & Bronze Outside with Clear Reeded Inside (Z6-58MP-C)
- Z-LITE Kirkland 8 Light Pendant, Rustic Mahogany (472B32-RM)
- Z-LITE Cavallo 5 Light Pendant, Hammered Black (463-18HBK-CH)
- Z-LITE Harmony 3 Light Pendant, Brushed Nickel & Clear (486P10-3R-BN)
- Z-LITE Kinsley 1 Light Pendant, Brushed Nickel And Clear Seeded (340P12-BN)
- VAXCEL Huntley 6in Mini Pendant Satin Nickel (P0154)
- Z-Lite Pendants