Shop All Flushmount Lights
Z-Lite
Harley 2 Light Flush Mount, Matte Black
Mfr # 2302F2-MB
Zoro # G305835427
product price: $184.00
/ea
Free Shipping & Returns
$184.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Height 5"
- Watts 60
- Finish Matte Black
- Housing Material Steel
Product Information
- Brand Z-Lite
- MFR # 2302F2-MB
- Zoro # G305835427
- UPC # 685659159516
- Country of Origin India
- Category Flushmount Lights
Dimensions
Width | 12" |
Height | 5" |
Details
Watts | 60 |
Finish | Matte Black |
Item | Flush Mount |
Housing Material | Steel |
Series | Harley |
Description
Elegant simplicity offers a minimalist design that captures attention, making this contemporary flushmount metal drum two-light ceiling light a versatile selection. This light from the Harley collection is perfect for casual, easy living spaces, offering a sleek large-form silhouette with a shade made of sleek matte black finish steel. Bring industrial-inspired vibes to a kitchen, dining space, or hallway with this tasteful fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Wrgrd For Hbl 4 Or 6 Lmp, 4' (WG/HBL6-4FT-B)
- VAXCEL Dorado 9-in. Outdoor Wall Light (T0486)
- ILC Replacement for GE General Electric G.E F42tbx830a4p/eol replacement light bulb lamp (F42TBX830A4P/EOL GE GENERAL ELECTRIC G.E)
- JESCO Commercial Grade Metal Hardwire Box with switch for SG-LED/SGA-LED (SG-BM-SW)
- Z-LITE Elea 2 Light Flush Mount, Chrome & Matte Opal (328F12-CH)
- Z-LITE Harley 1 Light Flush Mount, Rubbed Brass & Rubbed Brass (2302F1-RB)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F14-BRZ)
- Z-LITE Ashton 2 Light Flush Mount, Bronze & Matte Opal (443F2-BRZ)
- Z-LITE Sonna 3 Light Flush Mount, Matte Black & Matte Opal (2011F16-MB)
- Z-LITE Halcyon 2 Light Flush Mount, Brushed Nickel (723F13-BN)
- COMPONENT HARDWARE Incandescent Refrigerator Light Fixture (L20-1010)
- Z-Lite Flushmount Lights