Shop All Chandeliers
Z-Lite
Forest 9 Light Island/Billiard, Chrome & Chrome
Mfr # 917MP24-CH-LED-9RCH
Zoro # G505841952
Free Shipping & Returns
$1,628.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 5
- Finish Chrome
- Height 24"
- Housing Material Steel
- Series Forest
Product Information
- Brand Z-Lite
- MFR # 917MP24-CH-LED-9RCH
- Zoro # G505841952
- UPC # 685659138832
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 24" |
Width | 16" |
Details
Item | Chandelier |
Fixture Wattage | 5 |
Finish | Chrome |
Housing Material | Steel |
Series | Forest |
Number of Lights | 9 |
Description
Enjoy a radiant focal point above a modern dining room table with the elongated lines in this eleven-light pendant light. Marry sleek shapes with rounded details in chrome for a charming visual.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY CFL, 36 W, PL-L, 4-Pin (2G11) (PL-L 36W/841/4P 1CT/25)
- ET2 Micro 1-Light 2.75" Wide White / Polished Chrome Mini Pendant (E25027-WTPC)
- SATCO 3W LED MR11 4000K 25' beam 25000 Hours 210Ls GU4 12V (S9282)
- ELCO LIGHTING 5 New Construction 2-Hour Fire Rated IC Housing" (EL56FICA)
- Z-LITE Joliet 9 Light Chandelier, Chrome & Clear (473-9CH)
- Z-LITE Forest 9 Light Island/Billiard, Chrome & Matte White (917MP12-WH-LED-9RCH)
- Z-LITE Forest 11 Light Island/Billiard, Chrome & Brushed Nickel (917MP12-BN-LED-11LCH)
- Z-LITE Burst 8 Light Island/Billiard, Chrome & Clear (4003-8L-CH)
- Z-LITE Euclid 10 Light Chandelier, Olde Brass + Bronze (457-10OBR-BRZ)
- Z-LITE Parsons 9 Light Chandelier, Matte Black, Olde Brass & Opal (477-9MB-OBR)
- THOMAS Winslow 25'' Wide 5Light Chandelier, Brushed Nickel (CN310522)
- Z-Lite Chandeliers