Shop All Flushmount Lights
Z-Lite
Euclid 4 Light Flush Mount, Matte Black
Mfr # 457F-MB
Zoro # G005835611
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Height 10.5"
- Watts 60
- Finish Matte Black
- Series Euclid
Product Information
- Brand Z-Lite
- MFR # 457F-MB
- Zoro # G005835611
- UPC # 685659175080
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 15" |
Height | 10.5" |
Details
Watts | 60 |
Finish | Matte Black |
Item | Flush Mount |
Series | Euclid |
Housing Material | Steel |
Description
This eight-light chandelier features a geometric silhouette and a versatile display. Sleek lines are softened by the warm glow of the candelabra bulbs. Coming in a matte black finish, this fixture will accommodate any dining or kitchen space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ATLANTIC ULTRAVIOLET, 051218A2R (05-1218A2-R)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3000K Soft White Dimmable E26 Base 6-Pack (LR21431-6PK)
- SATCO 12 watt - Downlight Retrofit LED - 5-6 in. Trim - 2700K - E26 Base - 120 V - 110 Beam - 2PK - Expand (S9599)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL830/PLUS/ALTO)
- Z-LITE Elea 2 Light Flush Mount, Chrome & Matte Opal (328F12-CH)
- Z-LITE Harley 1 Light Flush Mount, Rubbed Brass & Rubbed Brass (2302F1-RB)
- Z-LITE Sonna 3 Light Flush Mount, Matte Black & Matte Opal (2011F16-MB)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F11-BRZ)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F14-BRZ)
- Z-LITE Titania 4 Light Flush Mount, Bronze + Olde Brass (454F-BRZ-OBR)
- DESIGNERS FOUNTAIN 15in 3-Light Pewter Ceiling Light Flush Mount (1257L-PW-AL)
- Z-Lite Flushmount Lights