Shop All Chandeliers
Z-Lite
Euclid 10 Light Chandelier, Olde Brass + Bronze
Mfr # 457-10OBR-BRZ
Zoro # G605835585
product price: $1,038.00
/ea
Free Shipping & Returns
$1,038.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 60
- Finish Olde Brass + Bronze
- Height 44.5"
- Housing Material Steel
- Series Euclid
Product Information
- Brand Z-Lite
- MFR # 457-10OBR-BRZ
- Zoro # G605835585
- UPC # 685659079968
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 44.5" |
Width | 41.5" |
Details
Item | Chandelier |
Fixture Wattage | 60 |
Finish | Olde Brass + Bronze |
Color | Olde Brass + Bronze |
Housing Material | Steel |
Series | Euclid |
Number of Lights | 10 |
Description
Stunning in both design and finish, this olde brass and bronze 10-light chandelier updates a living space with space-age cosmopolitan personality. Enjoy the engaging and juxtaposed look of nestled geometric shapes and a dual layer of candelabra-style bulb mounts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell Outdoor Permishield LED Wallpack W/Photocell, 20W, Dark Bronze (PRS-20-4K-PC)
- GE LAMPS LED, 3.5 W, G25, Candelabra Screw (E12), PK2 (LED3DFGC-GW-2T)
- BULBRITE 30-Watt Equivalent T4 Non-Dimmable Bi-Pin (G9) LED Light Bulb Soft White, 2PK (861513)
- LALIA HOME 3-Light 13" Industrial Farmhouse Glass and Metallic Accented Semi-flushmount, Matte White (LHM-1000-WH)
- Z-LITE Alito 8 Light Chandelier, Matte Black (6015-8MB)
- Z-LITE Joliet 5 Light Chandelier, Matte Black & Clear (473-5MB)
- Z-LITE Anders Chandelier, 3-Light, 33 In.W x 5 In.H, Rubbed Brass/marbling (1944P33-RB-LED)
- Z-LITE Annora 9 Light Chandelier, Olde Bronze & Clear (428-9-OB)
- Z-LITE Parsons 9 Light Chandelier, Matte Black, Olde Brass & Opal (477-9MB-OBR)
- Z-LITE Stanwood 4 Light Island/Billiard, Bronze & Water Droplet (8000-4L-BRZ)
- CWI LIGHTING 5 Light Led Chandelier With Black Finish (1262P22-5-101)
- Z-Lite Chandeliers