Shop All Sconces
Z-Lite
Emily 2 Light Wall Sconce, Matte Black & Off White
Mfr # 3033-2S-MB
Zoro # G805840655
product price: $178.00
/ea
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24"
- Width 13.75"
- Finish Matte Black
- Housing Material Steel
- Series Emily
Product Information
Dimensions
Height | 24" |
Width | 13.75" |
Details
Finish | Matte Black |
Item | Wall Sconce |
Housing Material | Steel |
Series | Emily |
Lamp Watts | 60 |
Description
Blending gleaming lines of rubbed brass finished metal with elegant, off-white shades, this two-light chandelier exudes tasteful and timeless style. This sleek fixture from the Emily collection enhances traditional dining decor with a classic character and a warm, inviting glow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 67a21/40/8m 130v replacement light bulb lamp, 2PK (67A21/40/8M 130V OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 64604 replacement light bulb lamp (64604 OSRAM SYLVANIA)
- SATCO 9W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8201)
- DABMAR LIGHTING Dabmar Lighting DL-13-R 13 watts PL13 Lamps; Red (DL-13/R)
- Z-LITE Winward 1 Light Wall Sconce, Rubbed Brass & White (816-1S-RB)
- Z-LITE Monarch 2 Light Wall Sconce, Chrome & Clear (439-2S-CH)
- Z-LITE Arcano 3 Light Wall Sconce, Matte Black (8002-3SMB-LED)
- Z-LITE Bleeker Street 1 Light Wall Sconce, Matte Black & Clear (475-1S-MB-BN)
- Z-LITE Katie 1 Light Wall Sconce, Rubbed Brass & Rubbed Brass (6014-1S-RB)
- Z-LITE Soriano 2 Light Wall Sconce, Matte Black (728-2S-MB-BN)
- MAXIM LIGHTING Quarry 1-Light LED Wall Sconce (18200WADBZ)
- Z-Lite Sconces