Shop All Sconces
Z-Lite
Emily 1 Light Wall Sconce, Rubbed Brass & Off White
Mfr # 3033-1S-RB
Zoro # G005840769
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24"
- Width 5.5"
- Finish Rubbed Brass
- Series Emily
- Lamp Watts 60
Product Information
Dimensions
Height | 24" |
Width | 5.5" |
Details
Finish | Rubbed Brass |
Item | Wall Sconce |
Series | Emily |
Lamp Watts | 60 |
Housing Material | Steel |
Description
Ideal for a traditional or transitional design scheme, the sleek, elegant Emily sconce creates a warm and inviting atmosphere. This single-light wall sconce features a rich, rubbed brass finish and a classic cloth shade for a softly diffused glow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Metal Baffle, 5001 (5001P)
- ILC Replacement for Kenmore 57853 replacement light bulb lamp (57853 KENMORE)
- ILC Replacement for Alinea Led50sym-24k replacement light bulb lamp (LED50SYM-24K ALINEA)
- LUXRITE Luxrite Square LED Up and Down Wall Sconce, Metal, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - White (LR40310-1PK)
- Z-LITE Emily 2 Light Wall Sconce, Matte Black & Off White (3033-2S-MB)
- Z-LITE Z-Studio 1 Light Wall Sconce, Matte White (726-1S-MW+BN)
- Z-LITE Aideen 1 Light Wall Sconce, Tawny Brass & Matte Opal (6000-1S-TBR)
- Z-LITE Monarch 2 Light Wall Sconce, Chrome & Clear (439-2S-CH)
- Z-LITE Delaney 1 Light Wall Sconce, Matte Black & Clear (471-1S-MB)
- Z-LITE Winward 1 Light Wall Sconce, Rubbed Brass & White (816-1S-RB)
- ACCESS LIGHTING West End, LED Wall Sconce, Bronze Finish, Opal Glass (62484LEDD-BRZ/OPL)
- Z-Lite Sconces