Shop All Vanity Lights
Z-Lite
Elara 1 Light Vanity, Chrome & Frosted
Mfr # 1926-20V-CH-LED
Zoro # G505834640
product price: $300.00
/ea
Free Shipping & Returns
$300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5"
- Width 21.7"
- Housing Finish Chrome
- Number of Lights 1
- Shade Material Acrylic
Product Information
- Brand Z-Lite
- MFR # 1926-20V-CH-LED
- Zoro # G505834640
- UPC # 685659081022
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4.5" |
Width | 21.7" |
Details
Item | Vanity |
Housing Finish | Chrome |
Number of Lights | 1 |
Shade Material | Acrylic |
Series | Elara |
Lamp Watts | 15 |
Description
Adding a fresh contemporary nod to a master or guest bath, this chrome vanity light delivers a classic geometric silhouette with artful rounded accents. Enjoy integrated energy-efficient LED lighting from a stylish fixture with a lovely frosted white diffuser.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS LED Stop & Go Light Set 115V, SG30-115RG (60-5427)
- GLOBAL EQUIPMENT LED Dock Light Head, 40W, 4900 Lumens, On/Off Switch, 9' Cord w/ Plug (288151)
- NEWHOUSE LIGHTING T10 LED Light Bulb, E26 Medium Base, Non-Dimmable, Soft White, PK 4 (T10-2320-4)
- CURRENT GE 35W WHT T8 Int Bulb (93128999)
- Z-LITE Bryant 3 Light Vanity, Matte Black And Clear Seedy (734-3V-MB)
- Z-LITE Porter 3 Light Vanity, Chrome & Matte Opal (3030-3V-CH-LED)
- Z-LITE Bennington 4 Light Vanity, Modern Gold & Clear (1938-4V-MGLD)
- Z-LITE Bennington 5 Light Vanity, Modern Gold & Clear (1938-5V-MGLD)
- Z-LITE Beckett 4 Light Vanity, Olde Brass And Clear Seedy (492-4V-OBR)
- Z-LITE Archer 4 Light Vanity, Heirloom Gold & Clear (344-4V-HG)
- AFX Axel 24" LED Vanity Light - Satin Brass (AXLV2404LAJUDSB)
- Z-Lite Vanity Lights