Shop All Outdoor Wall Lights
Z-Lite
Eclipse 2 Light Outdoor Wall Sconce, Black And Seedy
Mfr # 577M-BK-LED
Zoro # G105836273
Free Shipping & Returns
$270.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7"
- Height 18"
- Series Eclipse
- Watts 10
- Finish Black
Product Information
- Brand Z-Lite
- MFR # 577M-BK-LED
- Zoro # G105836273
- UPC # 685659169416
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7" |
Height | 18" |
Details
Item | Outdoor Wall Sconce |
Series | Eclipse |
Watts | 10 |
Finish | Black |
Housing Material | Aluminum |
Description
Perfect for illuminating dark areas of your outdoor space, this large outdoor wall sconce is made with aluminum and comes in a black finish. It features an integrated LED light. The seeded glass shade provides an urban inspired appearance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Modern Contemporary LED Clamp Desk Lamp Silver (792447ERT)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALSS-48-2L-LED-SFC)
- LITHONIA LIGHTING LED Emergency Combo Light, Red or Green Switchable, High Output Battery, Round Lamp Heads (ECRG HO RD M6)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13BX/841/ECO)
- Z-LITE Dunbroch 1 Light Outdoor Wall Sconce, Deep Bronze + Outdoor Brass & Clear (584S-DBZ-OBS)
- Z-LITE Striate 1 Light Outdoor Wall Sconce, Black & Clear Optic Glass (575M-BK-LED)
- Z-LITE Abbey Outdoor Wall Light, Black & Matte Opal (549S-BK)
- Z-LITE Luminata Outdoor LED Wall Light, Deep Bronze & Matte Opal (560M-DBZ-LED)
- Z-LITE Vienna Outdoor Wall Light, Oil Rubbed Bronze And Tint Seedy (548B-ORB)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554S-BK)
- WESTINGHOUSE Wall Lantern 1Lt Txt Blk (66898)
- Z-Lite Outdoor Wall Lights