Shop All Outdoor Wall Lights
Z-Lite
Dunbroch 1 Light Outdoor Wall Sconce, Deep Bronze + Outdoor Brass & Clear
Mfr # 584S-DBZ-OBS
Zoro # G405836232
product price: $216.00
/ea
Free Shipping & Returns
$216.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Series Dunbroch
- Watts 60
- Finish Deep Bronze + Outdoor Brass
- Housing Material Aluminum
Product Information
- Brand Z-Lite
- MFR # 584S-DBZ-OBS
- Zoro # G405836232
- UPC # 685659152241
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8" |
Height | 13" |
Details
Item | Outdoor Wall Sconce |
Series | Dunbroch |
Watts | 60 |
Finish | Deep Bronze + Outdoor Brass |
Housing Material | Aluminum |
Description
From the Dunbroch collection comes this minimalistic, contemporary outdoor wall sconce, ideal for a porch entryway or as several mounted along a patio entertainment area. Featuring an airy rectangular aluminum frame as well as a single drop down light, in a weather-resistant outdoor brass finish and sheathed within a clear cylindrical glass globe, this sconce adds just the right amount of glow. In addition, its overall deep bronze finish adds a classic look and complements any existing building facade color palette.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL830/ALTO 30PK)
- TCP Elite LED, 9W BR30, DIM, 2400K, Flood (LED9BR30D24K)
- PELICAN HeadsUp Lite 2610 LED Headlight (2610-033-110)
- LITE SOURCE Antique Brass Desk Lamp From The Banker I Collection (LS-224AB)
- Z-LITE Striate 1 Light Outdoor Wall Sconce, Black & Clear Optic Glass (575M-BK-LED)
- Z-LITE Fallow 1 Light Outdoor Wall Sconce, Deep Bronze And Clear Seedy (565M-DBZ)
- Z-LITE Sheridan 1 Light Outdoor Wall Sconce, Black And Seedy (594M-BK)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554S-BK)
- Z-LITE Millworks 2 Light Outdoor Wall Sconce, Black & Clear Beveled (574M-BK)
- Z-LITE Sana 3 Light Outdoor Wall Sconce, Black & White Opal (593B-BK)
- NORWELL Classic Onion Outdoor Wall Light - Black with Clear Glass (1513-BL-CL)
- Z-Lite Outdoor Wall Lights