Shop All Chandeliers
Z-Lite
Delaney 5 Light Chandelier, Matte Black & Clear
Mfr # 471-5MB
Zoro # G905835735
product price: $306.00
/ea
Free Shipping & Returns
$306.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 100
- Finish Matte Black
- Housing Material Steel
- Width 24"
- Height 12.5"
Product Information
- Brand Z-Lite
- MFR # 471-5MB
- Zoro # G905835735
- UPC # 685659137248
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 24" |
Height | 12.5" |
Details
Item | Chandelier |
Fixture Wattage | 100 |
Finish | Matte Black |
Housing Material | Steel |
Color | Matte Black |
Number of Lights | 5 |
Series | Delaney |
Description
Pipe-inspired arms and a matte black finish create a rich, industrial-inspired look for this contemporary five-light chandelier. Beautiful over a dining table, the fixture shows off clear glass shades that provide abundant, true illumination for everything from a boisterous family dinner to a quiet breakfast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCOLITE LED Nightlight, 2W, 85 CRI, 5-3/8" Lx7/8" W (NW-V-2-WH)
- SATCO Light Bulb Tube, T8, U-Bend, 32W, PK16 (S8458)
- HUBBELL LIGHTING Hubbell Outdoor Columbia 4' Multipurpose LED Striplight, 4800L, 40W, 35K, 0-10v Dimming, 120-277v (MPS4-35ML-NL-EDU)
- PROGRESS LIGHTING Everlume Collection 11" Edgelit Surface Mount (P810016-030-30)
- Z-LITE Calumet 12 Light Chandelier, Matte Black & Olde Brass (814-12MB-OBR)
- Z-LITE Geo 6 Light Chandelier, Matte Black (918-22MB-CH)
- Z-LITE Elea 15 Light Chandelier, Chrome & Matte Opal (328-15-CH)
- Z-LITE Burst 8 Light Island/Billiard, Chrome & Clear (4003-8L-CH)
- Z-LITE Halliwell 3 Light Chandelier, Bronze & Matte Opal (7000-3BRZ)
- Z-LITE Anders Chandelier, 3-Light, 33 In.W x 5 In.H, Rubbed Brass/marbling (1944P33-RB-LED)
- QUOIZEL Shadow Linear Chandelier (PCSH1941BCH)
- Z-Lite Chandeliers