Shop All Chandeliers
Z-Lite
Calumet 12 Light Chandelier, Mate Black + Polished Nickel
Mfr # 814-12MB-PN
Zoro # G205836036
Free Shipping & Returns
$908.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 35
- Finish Mate Black + Polished Nickel
- Housing Material Steel
- Series Calumet
- Height 25"
Product Information
- Brand Z-Lite
- MFR # 814-12MB-PN
- Zoro # G205836036
- UPC # 685659156744
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 25" |
Width | 44" |
Details
Item | Chandelier |
Fixture Wattage | 35 |
Finish | Mate Black + Polished Nickel |
Housing Material | Steel |
Number of Lights | 12 |
Series | Calumet |
Color | Mate Black + Polished Nickel |
Description
The striking Calumet collection emulates design features of indigenous North American tribes, woven in with a chic industrial aesthetic. Make a statement in a transitional or modern space with this twelve-light chandelier crafted of matte black finish steel with gleaming polished nickel finish steel accents arranged carefully to create a visually enticing collage. This chandelier delivers downlighting and uplighting for a fully radiant effect.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OR 500 Watt Replacement Halogen Bulb (OR1100258)
- LITHONIA LIGHTING Recessed Troffer, F4030BX, 78W, 120-277V (2AV G 2 CF40 MDR SMD MVOLT GEB10RS)
- DABMAR LIGHTING Fixture, Post, 1303, VG, Frsted Glss, Daniela (GM1303-VG-FROST)
- DORCY Lantern, Floating, Flex Battery System (41-2079)
- Z-LITE Calumet 12 Light Chandelier, Matte Black & Olde Brass (814-12MB-OBR)
- Z-LITE Delaney 5 Light Chandelier, Matte Black & Clear (471-5MB)
- Z-LITE Savannah 9 Light Chandelier, Olde Bronze & Matte Opal (413-9)
- Z-LITE Bordeaux 3 Light Chandelier, Brushed Nickel & Matte Opal (435-3BN)
- Z-LITE Dealey 6 Light Chandelier, Matte Black + Clear Crystal (6010-24MB)
- Z-LITE Haylie 6 Light Chandelier, Matte Black & Olde Brass (479-6MB-OBR)
- WESTINGHOUSE Chandelier SemiFlush- 60W 4Lght Scholar Convertbl ORB White Opal Glass (6342000)
- Z-Lite Chandeliers