Shop All Pendants
Z-Lite
Bordeaux 1 Light Mini Pendant, Bronze & Matte Opal
Mfr # 435MP-BRZ
Zoro # G205840675
product price: $94.00
/ea
Free Shipping & Returns
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 54.75"
- Width 5.5"
- Shade Material Glass
- Material Steel
- Watts 100
Product Information
Dimensions
Height | 54.75" |
Width | 5.5" |
Details
Number of Lights | 1 |
Shade Material | Glass |
Item | Mini Pendant |
Finish | Bronze |
Material | Steel |
Watts | 100 |
Series | Bordeaux |
Description
The circular base and the waterfall arms of the Bordeaux family is modernized by the soft matte opal shades which is paired with bronze fittings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE Linear LED Vapor Proof Fixture, 4000K, Coo (LFX/VTS/4'/45W/MV/40K)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/835)
- GE LAMPS GE Biax (TM) 32W, T4 PL Plug-In Fluorescent Light Bulb (F32TBX/830/A/ECO)
- ILC Replacement for Philips El/a R30 16W replacement light bulb lamp (EL/A R30 16W PHILIPS)
- Z-LITE Ayra 1 Light Pendant, Brushed Nickel & Clear (488P8-BN)
- Z-LITE Z-Studio 1 Light Pendant, Matte White & Heritage Brass (726P-MW+HBR)
- Z-LITE Mersesse 1 Light Pendant, Chrome & Clear (6007MP-CH)
- Z-LITE Zinnia 3 Light Pendant, Bronze & Flax Linen (2009-14BRZ)
- Z-LITE Forest 1 Light Mini Pendant, Matte White (917MP12-WH-LED)
- Z-LITE Willow 1 Light Mini Pendant, Matte Black, Inner White & Outer Clear (426MP-MB)
- STARLINKS Starlinks COM11 Griffins Gift Pendant - Good Fortune By Anne Stokes (COM11)
- Z-Lite Pendants