Shop All Vanity Lights
Z-Lite
Bennington 3 Light Vanity, Matte Black & Clear
Mfr # 1938-3V-MB
Zoro # G605835042
product price: $290.00
/ea
Free Shipping & Returns
$290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7"
- Width 22.25"
- Housing Finish Matte Black
- Number of Lights 3
- Shade Material Glass
Product Information
- Brand Z-Lite
- MFR # 1938-3V-MB
- Zoro # G605835042
- UPC # 685659173390
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7" |
Width | 22.25" |
Details
Item | Vanity |
Housing Finish | Matte Black |
Number of Lights | 3 |
Shade Material | Glass |
Series | Bennington |
Lamp Watts | 100 |
Description
Coming in an alluring blend of versatile style and practical lighting, this three-light vanity with clear glass shades is ready to illuminate your bathroom. The fixture's steel construction is finished in a beautiful matte black, giving it an inviting look that blends with your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 15w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 3000K Soft White Light, 1600 Lumens, 4PK (862737)
- WESTINGHOUSE 03977 250 Watt R40 Infrared Heat Lamp Floodlight Bulb (WE10893)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/BB/32V)
- COOPER LIGHTING Msled180 Series (MSLED180W)
- Z-LITE Bennington 5 Light Vanity, Modern Gold & Clear (1938-5V-MGLD)
- Z-LITE Intrepid 4 Light Vanity, Bronze & Clear (449-4V-BRZ)
- Z-LITE Archer 4 Light Vanity, Brushed Nickel & Clear (344-4V-BN)
- Z-LITE Zephyr 2 Light Vanity, Brushed Nickel & Clear Beveled, Frosted (169-2V-BN)
- Z-LITE Jewel 3 Light Vanity, Chrome & Matte Opal (871CH-3V-LED)
- Z-LITE Cannondale 4 Light Vanity, Chrome & Matte Opal (2103-4V)
- VAXCEL Bryce 3L Vanity Bronze (VL55403BBZ)
- Z-Lite Vanity Lights