Shop All Vanity Lights
Z-Lite
Bennington 2 Light Vanity, Chrome & Clear
Mfr # 1938-2V-CH
Zoro # G705835027
product price: $208.00
/ea
Free Shipping & Returns
$208.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7"
- Width 14.25"
- Housing Finish Chrome
- Number of Lights 2
- Shade Material Glass
Product Information
- Brand Z-Lite
- MFR # 1938-2V-CH
- Zoro # G705835027
- UPC # 685659173376
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7" |
Width | 14.25" |
Details
Item | Vanity |
Housing Finish | Chrome |
Number of Lights | 2 |
Shade Material | Glass |
Series | Bennington |
Lamp Watts | 100 |
Description
Ideal for bathrooms, this two-light vanity adds an alluring touch to your space. The chrome finish allows it to match many types of decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania M400/u/rp replacement light bulb lamp (M400/U/RP SYLVANIA)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16502)
- ILC Replacement for Sony Xb-cpj100 replacement light bulb lamp (XB-CPJ100 SONY)
- LUMAPRO Landscape Light, Hood for 6MPC3 (6MPC4)
- Z-LITE Beckett 3 Light Vanity, Matte Black And Clear Seedy (492-3V-MB)
- Z-LITE Ethos 4 Light Vanity, Chrome & Chisel (1923-4V-CH-LED)
- Z-LITE Fontaine 5 Light Vanity, Polished Nickel & Clear (3035-5V-PN)
- Z-LITE Soledad 3 Light Vanity, Matte Black & White (485-3V-MB)
- Z-LITE Bordeaux 5 Light Vanity, Bronze & Matte Opal (435-5V-BRZ)
- Z-LITE Astor 5 Light Vanity, Matte Black & Clear (1936-5V-MB)
- DWELED Brink LED 3-CCT Bathroom Vanity or Wall Light (WS-776)
- Z-Lite Vanity Lights