Shop All Vanity Lights
Z-Lite
Beckett 5 Light Vanity, Chrome And Clear Seedy
Mfr # 492-5V-CH
Zoro # G605834755
Free Shipping & Returns
$306.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.25"
- Width 42"
- Housing Finish Chrome
- Number of Lights 5
- Shade Material Glass
Product Information
- Brand Z-Lite
- MFR # 492-5V-CH
- Zoro # G605834755
- UPC # 685659158373
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7.25" |
Width | 42" |
Details
Item | Vanity |
Housing Finish | Chrome |
Number of Lights | 5 |
Shade Material | Glass |
Lamp Watts | 100 |
Series | Beckett |
Description
A modern version of nautical charm makes its way into this five-light vanity light from the Beckett collection, adding a pleasing touch to any space. Larger bath areas light up with this vanity light fashioned of bright chrome finish steel with a rectangular wall mount and charming accents. Clear seedy glass shades in cylindrical form offer a delicate, natural infusion of romance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE NTH10 Rigid 1 in Diameter Flashlight Adjustable Holster (NTH10)
- JESCO LIGHTING GROUP H-System Flexible Connector with Powerfeed- White (HFLXJWH)
- HUBBELL Gray Wthrprf Lampholder (5606-5)
- LUMAPRO LUMAPRO 18.8W, S8 Miniature Incandescent Bulb (308-1PK)
- Z-LITE Darcy 3 Light Vanity, Chrome & Etched Opal (1939-3V-CH)
- Z-LITE Cetynia 1 Light Vanity, Chrome & Matte Opal (3011-1V-LED)
- Z-LITE Archer 4 Light Vanity, Heirloom Gold & Clear (344-4V-HG)
- Z-LITE Rubicon 4 Light Vanity, Chrome & Clear (1927-4V-CH-LED)
- Z-LITE Cannondale 4 Light Vanity, Chrome & Matte Opal (2103-4V)
- Z-LITE Jewel 3 Light Vanity, Chrome & Matte Opal (871CH-3V-LED)
- LALIA HOME Ironhouse Two Light Industrial Decorative Cage Vanity Wall Mounted Fixture, Black (LHV-1012-BK)
- Z-Lite Vanity Lights