Shop All Vanity Lights
Z-Lite
Beckett 3 Light Vanity, Matte Black And Clear Seedy
Mfr # 492-3V-MB
Zoro # G405834559
Free Shipping & Returns
$200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.25"
- Width 23"
- Housing Finish Matte Black
- Number of Lights 3
- Shade Material Glass
Product Information
- Brand Z-Lite
- MFR # 492-3V-MB
- Zoro # G405834559
- UPC # 685659158274
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7.25" |
Width | 23" |
Details
Item | Vanity |
Housing Finish | Matte Black |
Number of Lights | 3 |
Shade Material | Glass |
Series | Beckett |
Lamp Watts | 100 |
Description
Light up a modern or transitional bath space with this elegant three-light vanity light from the Beckett collection. Showcasing a hint of village nautical fare, its romantic clear seedy glass cylinder shades offer a heady effect. A rectangular steel mount and accents fashioned of bold matte black finish steel deliver a tasteful aesthetic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 0-10V IC Remodel Dedicated LED Housing" (EL770RICDXA)
- DESIGNERS FOUNTAIN Westin 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shade (95738-BG)
- ILC Replacement for Biochrom 80-2022-94 replacement light bulb lamp (80-2022-94 BIOCHROM)
- LITHONIA LIGHTING LED Striplight, 36W, 4412 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 50K 80CRI WH)
- Z-LITE Joliet 3 Light Vanity, Olde Brass & Clear (473-3V-OBR)
- Z-LITE Archer 4 Light Vanity, Brushed Nickel & Clear (344-4V-BN)
- Z-LITE Beckett 4 Light Vanity, Olde Brass And Clear Seedy (492-4V-OBR)
- Z-LITE Peak 5 Light Vanity, Chrome & Clear Outside with Matte Opal Inside (1920-5V-CH-LED)
- Z-LITE Joliet 5 Light Vanity, Olde Brass & Clear (473-5V-OBR)
- Z-LITE Beckett 5 Light Vanity, Chrome And Clear Seedy (492-5V-CH)
- ACCESS LIGHTING Arc, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62516LEDD-BS/ACR)
- Z-Lite Vanity Lights