Shop All Post Lighting
Z-Lite
Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched
Mfr # 585PHMS-SQPM-BK-LED
Zoro # G805836252
Free Shipping & Returns
$300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Housing Material Aluminum
- Number of Lamps 1
- Width 6.25"
- Watts 14
Product Information
- Brand Z-Lite
- MFR # 585PHMS-SQPM-BK-LED
- Zoro # G805836252
- UPC # 685659153026
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 6.25" |
Height | 22.25" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
Housing Material | Aluminum |
Number of Lamps | 1 |
Watts | 14 |
Bulb Base Type | LED-Integrated |
Series | Barwick |
Description
Ideal for contemporary home exteriors, this ultra-modern outdoor pier mount fixture from the Barwick collection lends a minimalistic flair to an outdoor entertainment area. Featuring a tall, cage-style aluminum lantern in a handsome, deep black finish, this outdoor pier fixture lends itself nicely to existing building facade color schemes and materials. In addition, it features a fundamental design with updated elements such as energy-efficient, LED-integrated technology along with an etched glass plate to protect and diffuse the bulbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aqua Ultraviolet A20040 replacement light bulb lamp (A20040 AQUA ULTRAVIOLET)
- NIGHTSTICK Rechargeable Area Light (XPR-5592GX)
- MIDWEST FASTENER 1/8IP x 3/4" Felt Lamp Washers 20PK (72662)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 11306 lm (IBE 12LM MVOLT 40K)
- Z-LITE Seoul 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze & Clear (571PHXLR-564P-ORB)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Opal (597MP3-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Clear Seedy (599BP3-BK)
- Z-LITE Helix 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy (591PHB-BK)
- Z-LITE Seoul 4 Light Outdoor Post Mount Fixture, Black & Clear (571PHXXLR-BK)
- Z-LITE Westover 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (580PHB-533PM-BK)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Post Lantern (BURD9015AC)
- Z-Lite Post Lighting