Shop All Chandeliers
Z-Lite
Barclay 8 Light Chandelier, Matte Black
Mfr # 482S-8-20MB
Zoro # G405835839
product price: $528.00
/ea
Free Shipping & Returns
$528.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 60
- Finish Matte Black
- Series Barclay
- Height 31"
- Housing Material Steel
Product Information
- Brand Z-Lite
- MFR # 482S-8-20MB
- Zoro # G405835839
- UPC # 685659150759
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 20" |
Height | 31" |
Details
Item | Chandelier |
Fixture Wattage | 60 |
Finish | Matte Black |
Series | Barclay |
Number of Lights | 8 |
Color | Matte Black |
Housing Material | Steel |
Description
This stylish eight-light chandelier is a delightful addition to your home lighting. It's fashioned in a handsome matte black finish with the candle-inspired lights in a bold square design. This chandelier is designed to be a showpiece in your dining room, foyer, or kitchen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE Lighting 82110 50W Reveal Quartz Halogen Flood Light (777302)
- ILC Replacement for GE General Electric G.E F36w/860 replacement light bulb lamp (F36W/860 GE GENERAL ELECTRIC G.E)
- EVERLIGHTS Battery Recycling Kit, 13 in. Depth (9000132)
- Z-LITE Barclay 16 Light Chandelier, Matte Black (482S-16MB)
- Z-LITE Haylie 6 Light Chandelier, Matte Black & Olde Brass (479-6MB-OBR)
- Z-LITE Bordeaux 3 Light Chandelier, Brushed Nickel & Matte Opal (435-3BN)
- Z-LITE Beau 15 Light Chandelier, Bronze & Clear (3031-15BRZ)
- Z-LITE Annora 9 Light Chandelier, Olde Bronze & Clear (428-9-OB)
- Z-LITE Annora 9 Light Chandelier, Brushed Nickel & Clear (428-9-BN)
- BROMI DESIGN Bromi Design Platinum Chandelier (B4503)
- Z-Lite Chandeliers