Shop All Chandeliers
Z-Lite
Barclay 16 Light Chandelier, Matte Black
Mfr # 482S-16MB
Zoro # G105835429
product price: $1,018.00
/ea
Free Shipping & Returns
$1,018.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 60
- Finish Matte Black
- Height 41"
- Series Barclay
- Housing Material Steel
Product Information
- Brand Z-Lite
- MFR # 482S-16MB
- Zoro # G105835429
- UPC # 685659150810
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 41" |
Width | 45" |
Details
Item | Chandelier |
Fixture Wattage | 60 |
Finish | Matte Black |
Color | Matte Black |
Number of Lights | 16 |
Series | Barclay |
Housing Material | Steel |
Description
Take elegant home lighting to another level with this jaw-dropping sixteen-light chandelier. It features a handsome matte black finish with the candle-inspired lights in a bold square design. It's the chandelier you've been looking for to transform your dining room, foyer, or kitchen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 4 W, MR16, 2-Pin (GU10) (BPMR16/GU10/930CA)
- LUMAPRO Battery, SLA, DC 6V, 12Ah (48H471)
- ILC Replacement for Airequipt MFG Autostack 550 replacement light bulb lamp (AUTOSTACK 550 AIREQUIPT MFG)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/927/P/E26/DIM 6/1FB T20)
- Z-LITE Barclay 8 Light Chandelier, Matte Black (482S-8-20MB)
- Z-LITE Forest 11 Light Island/Billiard, Chrome & Pearl Black (917MP24PBL-LED-11LCH)
- Z-LITE Calumet 12 Light Chandelier, Matte Black & Olde Brass (814-12MB-OBR)
- Z-LITE Anders Chandelier, 3-Light, 33 In.W x 5 In.H, Rubbed Brass/marbling (1944P33-RB-LED)
- Z-LITE Alito 8 Light Chandelier, Matte Black (6015-8MB)
- Z-LITE Forest 5 Light Island/Billiard, Chrome & Matte Black (917MP12-MB-LED-5RCH)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- Z-Lite Chandeliers