Shop All Outdoor Wall Lights
Z-Lite
Aspen 1 Light Outdoor, Black And Clear Seedy
Mfr # 554S-BK
Zoro # G105836891
Free Shipping & Returns
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.5"
- Height 10.88"
- Series Aspen
- Watts 100
- Finish Black
Product Information
- Brand Z-Lite
- MFR # 554S-BK
- Zoro # G105836891
- UPC # 685659065428
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8.5" |
Height | 10.88" |
Details
Item | Outdoor Wall Sconce |
Series | Aspen |
Watts | 100 |
Finish | Black |
Housing Material | Aluminum |
Description
With its sturdy dual frames encasing uniqueseedy glass panels, the Aspen collection exudes a classic craftsmen style that is bold yet charming. Available in Black or Oil Rubbed Bronze, these fixtures will accent any outdoor setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21200)
- KIM LIGHTING Step Light, LED, 15 Watts, Black (EL807/9L3KUV/BL)
- VAXCEL Milano Mini Pendant Satin Nickle (P0172)
- PELICAN LED Rechargable Headlamp (02780R-0000-110)
- Z-LITE Fallow 1 Light Outdoor Wall Sconce, Deep Bronze And Clear Seedy (565M-DBZ)
- Z-LITE Portland 1 Light Outdoor Wall Light, Oil Rubbed Bronze And Clear Seedy (531S-ORB)
- Z-LITE Vienna Outdoor Wall Light, Oil Rubbed Bronze And Tint Seedy (548B-ORB)
- Z-LITE Striate 1 Light Outdoor Wall Sconce, Black & Clear Optic Glass (575M-BK-LED)
- Z-LITE Dunbroch 1 Light Outdoor Wall Sconce, Deep Bronze + Outdoor Brass & Clear (584S-DBZ-OBS)
- Z-LITE Wakefield Outdoor Wall Light, Black & Clear Beveled (522S-BK)
- MAXIM LIGHTING Sutton Place VX 3-Light Outdoor Lantern (40237CLBK)
- Z-Lite Outdoor Wall Lights