Shop All Post Lighting
Z-Lite
Aspen 1 Light Outdoor, Black And Clear Seedy
Mfr # 554PHM-BK
Zoro # G405836522
Free Shipping & Returns
$188.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Width 9"
- Bulb Base Type Medium
- Number of Lamps 1
- Watts 100
Product Information
- Brand Z-Lite
- MFR # 554PHM-BK
- Zoro # G405836522
- UPC # 685659065466
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 9" |
Height | 14.75" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Black |
Housing Material | Aluminum |
Bulb Base Type | Medium |
Number of Lamps | 1 |
Watts | 100 |
Series | Aspen |
Description
With its sturdy dual frames encasing uniqueseedy glass panels, the Aspen collection exudes a classic craftsmen style that is bold yet charming. Available in Black or Oil Rubbed Bronze, these fixtures will accent any outdoor setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK HOME Catana 32'' WideLED Pendant - Matte Black (85086/LED)
- LEDLENSER Ledlenser P5R Core, 500 Lumens (880515)
- ACCESS LIGHTING Cafe Dual Mount, 1 Light LED Wall Or Ceiling Spotlight, Antique Brushed Brass Finish, Steel (72010LEDDLP-ABB)
- HALO Angle Cut Baffle, 6222 (6222WB)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- Z-LITE Westover 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (580PHB-533PM-BK)
- Z-LITE Seoul 4 Light Outdoor Post Mount Fixture, Black & Clear (571PHXXLR-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Opal (597MP3-BK)
- Z-LITE Luttrel 1 Light Outdoor Post Mounted Fixture, Black & Frosted (566PHBS-536P-BK-LED)
- Z-LITE Beacon 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (568PHXXLR-564P-BK)
- QUOIZEL LaSalle Outdoor Post Lantern (LLE9011WT)
- Z-Lite Post Lighting