Shop All Vanity Lights
Z-Lite
Archer 4 Light Vanity, Brushed Nickel & Clear
Mfr # 344-4V-BN
Zoro # G605834953
product price: $344.00
/ea
Free Shipping & Returns
$344.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11"
- Width 32.75"
- Housing Finish Brushed Nickel
- Number of Lights 4
- Shade Material Glass
Product Information
- Brand Z-Lite
- MFR # 344-4V-BN
- Zoro # G605834953
- UPC # 685659176315
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 11" |
Width | 32.75" |
Details
Item | Vanity |
Housing Finish | Brushed Nickel |
Number of Lights | 4 |
Shade Material | Glass |
Series | Archer |
Lamp Watts | 60 |
Description
0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tomar 5001 (5001 TOMAR)
- LITHONIA LIGHTING Lithonia Lighting® ESX LED Pole Light, 5000K, Adjustable Lumen Output 21000-25000 (ESX1-LED-P4-50K-R3-MVOLT-UPA-BLS-DDBXD-)
- SATCO Bulb, LED, 150W, 120V, 50K, Orange, Corncob, Plug 3-Prong (S38975)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 100 lm lm (68602)
- Z-LITE Rubicon 3 Light Vanity, Brushed Nickel & Clear (1927-3V-BN)
- Z-LITE Kinsley 3 Light Vanity, Heirloom Gold And Clear Seeded (340-3V-HG)
- Z-LITE Intrepid 4 Light Vanity, Bronze & Clear (449-4V-BRZ)
- Z-LITE Bryant 3 Light Vanity, Matte Black And Clear Seedy (734-3V-MB)
- Z-LITE Jewel 3 Light Vanity, Chrome & Matte Opal (871CH-3V-LED)
- Z-LITE Ethos 4 Light Vanity, Chrome & Chisel (1923-4V-CH-LED)
- NUVO Patton 3 Light Vanity Fixture Frosted Glass Prairie Bronze (60-5133)
- Z-Lite Vanity Lights