Shop All Outdoor Wall Lights
Z-Lite
Abbey Outdoor Wall Light, Black & Matte Opal
Mfr # 549S-BK
Zoro # G405836133
product price: $188.00
/ea
Free Shipping & Returns
$188.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.375"
- Height 11.75"
- Series Abbey
- Watts 100
- Finish Black
Product Information
- Brand Z-Lite
- MFR # 549S-BK
- Zoro # G405836133
- UPC # 685659025781
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5.375" |
Height | 11.75" |
Details
Item | Outdoor Wall Sconce |
Series | Abbey |
Watts | 100 |
Finish | Black |
Housing Material | Aluminum |
Description
The geometric lines of the Abbey family combine well with contemporary home styling as well as homes in the craftsmen style. This small wall mount fixture is made of steel and finished in black with matte opal glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Providence 2 Light Charcoal Outdoor Ceil (2090-61)
- ETI LED Strip Light, 1,800 lm, 4 ft (556091110)
- BULBRITE 15 Watt Frost Energy Wiser Reflector R30 Medium (E26) CFL Bulb, 6PK (860445)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 20W, 12V (DI-TD-12V-20W)
- Z-LITE Eclipse 2 Light Outdoor Wall Sconce, Black And Seedy (577M-BK-LED)
- Z-LITE Melbourne Outdoor Wall, 3-Light, 13.75 In.W x 10 In.L x 21.5 In.H, Black/Clear Beveled (541B-BK)
- Z-LITE Millworks 2 Light Outdoor Wall Sconce, Black & Clear Beveled (574M-BK)
- Z-LITE Portland 1 Light Outdoor Wall Light, Oil Rubbed Bronze And Clear Seedy (531S-ORB)
- Z-LITE Wakefield Outdoor Wall Light, Black & Clear Beveled (522S-BK)
- Z-LITE Sana 3 Light Outdoor Wall Sconce, Black & White Opal (593B-BK)
- NUVO LED Rectangular Bulk Head Fixture, White Finish with White Glass (62/1393)
- Z-Lite Outdoor Wall Lights