Shop All Fabric & Sewing
Z Grills
60 in. Canvas Untreated Fabric; 8 Duck - 18 oz
Mfr # CANU1860W
Zoro # G304136440
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Z Grills
- MFR # CANU1860W
- Zoro # G304136440
- Country of Origin China
- Category Fabric & Sewing
Description
We are the perfect destination for fashion fabric in the world. Our patterns are designed from the art & design to create high-end styles with innovative looks. We focus on bringing you a wide range of cotton print, home decor & apparel fabrics along with crafts & notions. Our artisans inspire the creative spirit in every single piece.
Features- Untreated Canvas, 8 Duck
- Shrinkage is approximately 7-9%
- Color: Duck
- Construction: Canvas
- Content: 100% Cotton
- Width: 60"
- Weight: 30.00 oz per Linear Yard, 18.00 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 7100 Tan 72Mmx914M Ipg, Pk4 (F5110-05)
- FLIPSIDE PRODUCTS 20 x 30 3/16 Foam Color Assortment, PK25 (20305)
- SOLAR GROUP Mailbox Locking Medm Blk (MSK00000)
- ZORO SELECT Corrugated Sheets, 18" x 12", Kraft, 50/Bundle (55VJ90)
- Z GRILLS 60 in. Canvas Untreated Fabric; 10 White Army Duck - 10 oz (CANUARMY60)
- Z GRILLS 60 in. Canvas Untreated Fabric; 10 Duck - 15 oz (CANU1560W)
- DESIGNER FABRICS Designer Fabrics B628 54 in. Wide Green; Traditional Paisley Jacquard Woven Upholstery Fabric (B628)
- DESIGNER FABRICS Designer Fabrics A380 54 in. Wide Brown Silver And Ivory Leaves And Roses Tweed Textured Metallic Upholstery Fabric (A380)
- DESIGNER FABRICS Designer Fabrics G734 54 in. Wide ; Black; Solid Outdoor Indoor Marine Vinyl Fabric (G734)
- PEARL Eyelet Side Seam Lacing Tape, 6 yd., 1.5 Height, 4 Width (7210-0000-6)
- SPEEDY STITCHER Speedy Stitcher 130 No.4 Sm Needle Repair Kit (126805)
- Z Grills