Shop All Water Testing Meters
Ysi
Water Quality Meter Kit, +/-0.3 deg. C
Mfr # P2030 2030-4 P
Zoro # G0096918
product price: $1,533.99
/ea
Free Shipping & Returns
$1,533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 4 m
- Manufacturers Warranty Length 3 yr Instrument, 2 yr Cable, 1 yr Sensor
- Waterproof IP67
- Dissolved Oxygen Range 0 to 50 mg/L
- Automatic Temperature Compensation No
Product Information
- Brand Ysi
- MFR # P2030 2030-4 P
- Zoro # G0096918
- Country of Origin United States
- Category Water Testing Meters
Dimensions
Cable Length | 4 m |
Manufacturers Warranty Length | 3 yr Instrument, 2 yr Cable, 1 yr Sensor |
Details
Item | Water Quality Meter Kit |
Waterproof | IP67 |
Dissolved Oxygen Range | 0 to 50 mg/L |
Automatic Temperature Compensation | No |
Calibration | Yes |
Operating Temp. Range (F) | 14 Degrees to 140 Degrees |
Display | No |
Auto Power Off | No |
Dissolved Oxygen Range Accuracy | 0 to 20 mg/L, +/-2% of The Reading or +/-0.2 mg/L, Whichever is Greater |
Temp. Accuracy | +/-0.3 Degrees C |
Power Source | 2 C Batteries |
Number of Tests | 0 |
Dissolved Oxygen Resolution | 0.01 or 0.1 mg/L |
Temp. Resolution | 0.1 Degrees C |
Oxygen Concentration Resolution | 0.1% or 1% Air Saturation |
Testing Parameter | Conductivity, Dissolved Oxygen, Temperature |
Memory | 50 Data Sets |
Oxygen Concentration Accuracy | +/-2% of The Reading or +/-2% Air Saturation, +/-6% of The Reading, 0 to 200% Air Saturation, 200 to 500% Air Saturation, Whichever is Greater |
Description
Water Quality Meter Kit, Dissolved Oxygen Range 0 to 50 mg/L, Waterproof IP67, Automatic Temperature Compensation No, Operating Temp. Range (F) 14 Degrees to 140 Degrees , Display No, Auto Power Off No, Memory 50 Data Sets, Calibration Yes, Cable Length 4 m, Power Source 2 C Batteries, Manufacturers Warranty Length 3 yr Instrument, 2 yr Cable, 1 yr Sensor, Number of Tests 0, Testing Parameter Conductivity, Dissolved Oxygen, Temperature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 22-400 Black P/P Dropper Assembly Closure, Monprene Bulb, 7 X 108 Glass Pipette (001359)
- RPI Choline Chloride, 250g (C41040-250.0)
- ALCONOX Citranox, 1 gal (114021)
- DIGI-SENSE Type-T Pipe Plug Probe SS 1 / 4" NPT (M) (08500-74)
- YSI Dissolved Oxygen Meter, 4m Cable (DO200ACC-04)
- YSI Dissolved Oxygen Meter (DO200A)
- YSI Replacement ODO Sensor (ODO-CAP)
- YSI Dissolved Oxygen Meter, 10m Cable (DO200ACC-10)
- YSI Dissolved Oxygen Probe w/ 10 Ft Cable . (5239-10)
- YSI Dissolved Oxygen Meter, 0 to 50 mg/L (Pro20)
- EXTECH Do Membrane Kit (DO603)
- Ysi Water Testing Meters