Shop All Water Testing Meters
Ysi
Glass Conductivity Cell, 10 to 100 us/cm
Mfr # 3253
Zoro # G2165012
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cells
- Cable Length 4 ft
- Type Conductivity
- Manufacturers Warranty Length 1 yr
- Recommended Use Laboratory
Product Information
- Brand Ysi
- MFR # 3253
- Zoro # G2165012
- Country of Origin United States
- Category Water Testing Meters
Dimensions
Cable Length | 4 ft |
Manufacturers Warranty Length | 1 yr |
Details
Sub-Category | Cells |
Item | Conductivity Cell |
Type | Conductivity |
Recommended Use | Laboratory |
For Use With | YSI Series 3100 Laboratory Conductivity Meters, YSI Series 3200 Laboratory Conductivity Meters |
Testing Parameter | Conductivity |
Body Material | Glass |
Includes | cable |
Description
Conductivity Cell, Conductivity, Testing Parameter Conductivity, Body Material Glass, Cable Length 4 ft, For Use With YSI Series 3100 Laboratory Conductivity Meters, YSI Series 3200 Laboratory Conductivity Meters, Recommended Use Laboratory, Includes Cable, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLA-00866)
- LOVIBOND Safest Tablet, Test Total Chlorine, 100PK (DPD NO.4 EVO TABLETS)
- SPEAKMAN Tepid Water Kit, Silver (SE-TW-EW)
- DYNALON Bottle Grad Write-On 1000 ml D, PK6 (501505-1000)
- YSI Dissolved Oxygen Meter (DO200A)
- YSI Dissolved Oxygen Meter, with Probe (ODO200CC-01)
- YSI Dissolved Oxygen Meter, 4m Cable (DO200ACC-04)
- YSI Dissolved Oxygen Meter, Waterproof (ODO200)
- YSI Replacement Dissolved Oxygen Sensor (559)
- YSI Water Quality Meter Kit, 50 Data Sets (P20 20-4 P)
- GLOBAL WATER Refrigerated Wastewater Sampler (WS700R)
- Ysi Water Testing Meters