Shop All Water Testing Meters
Ysi
DO/Cond/Temp 20m Cable
Mfr # 2030-20
Zoro # G6904536
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Salinity Range 0 to 70 ppt
- Sub-Category Cable
- Salinity Accuracy +/-1% of The Reading or 0.1 ppt, Whichever is Greater
- Cable Length 20 m
- Manufacturers Warranty Length 2 yr
Product Information
- Brand Ysi
- MFR # 2030-20
- Zoro # G6904536
- Country of Origin United States
- Category Water Testing Meters
Dimensions
Cable Length | 20 m |
Manufacturers Warranty Length | 2 yr |
Description
DO/Cond/Temp 20m Cable, Electric Conductivity Range 0 to 200 mS/cm (Auto Range), TDS Range 0 to 100g/L TDS Constant Range 0.30 to 1.00 (0.65 Default), Dissolved Oxygen Range 0 Percent to 500 Percent Air Saturation in 0 to 50mg/L, Oxygen Concentration 0 to 50mg/L, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range -5 Degrees to +55 Degrees C, Salinity Range 0 to 70 ppt, Operating Temp. Range (F) 32.9 Degrees to 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000Y-1000)
- UNITED Pipette, Sterile, 1mL, 0.25mL, LDPE, PK500 (P31202)
- DWK LIFE SCIENCES CryoELITE 5ml Tissue Vial, 25/pk, 25PK (212310)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Green (6FAU2)
- YSI Dissolved Oxygen Meter, Waterproof (ODO200)
- YSI Conductivity Meter (EC30A)
- YSI Replacement ODO Sensor (ODO-CAP)
- YSI Dissolved Oxygen Meter, 10m Cable (DO200ACC-10)
- YSI Dissolved Oxygen Meter, 0 to 50 mg/L (Pro20)
- YSI Multiparameter Meter, Benchtop, 2-Channels (1FD560Y)
- OAKTON CON 700 METER W/PRB/ STND (WD-35411-00)
- Ysi Water Quality Testing