Shop All Water Testing Meters
Ysi
Dissolved Oxygen Probe w/ 10 Ft Cable .
Mfr # 5239-10
Zoro # G4728744
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Probes
- Type Dissolved Oxygen
- Cable Length 10 ft
- Manufacturers Warranty Length 1 yr
- Includes cable
Product Information
- Brand Ysi
- MFR # 5239-10
- Zoro # G4728744
- Country of Origin United States
- Category Water Testing Meters
Dimensions
Cable Length | 10 ft |
Manufacturers Warranty Length | 1 yr |
Details
Sub-Category | Probes |
Item | Probe |
Type | Dissolved Oxygen |
Includes | cable |
For Use With | 5000, 5100, 52, 58 |
Body Material | plastic |
Testing Parameter | Dissolved Oxygen |
Recommended Use | Field |
Description
Probe, Dissolved Oxygen, Testing Parameter Dissolved Oxygen, Body Material Plastic, Cable Length 10 ft, For Use With 5000, 5100, 52, 58, Recommended Use Field, Includes Cable, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- POLYSCIENCE Ethernet Cable, 7 Ft. (225-670-KIT-GRAINGER)
- QORPAK Round Grad Beaker w/ Cap 240ml, PK24 (GLC-01552)
- GLOBE SCIENTIFIC Wash Bottle, Acetone, 500mL (WGW537VTML-GHS-1)
- YSI Dissolved Oxygen Probe Epoxy . (5739)
- YSI ISE/Conductivity Handheld Meter (PRO1030)
- YSI Dissolved Oxygen Meter (DO200A)
- YSI Water Quality Meter, 32 deg to 122 deg F (Pro1020)
- YSI Dissolved Oxygen Meter, 10m Cable (DO200ACC-10)
- YSI Replacement Dissolved Oxygen Sensor (559)
- SPER SCIENTIFIC Conductivity / Salinity Probe for 850048 Water Quality Meter (850048C/S)
- Ysi Water Quality Testing