Shop All Water Testing Meters
Ysi
Dissolved Oxygen Meter, Waterproof
Mfr # ODO200
Zoro # G9374145
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Salinity Range 0 to 40 ppt
- Cable Length No Cable
- Salinity Accuracy 0.0 to 40.0 ppt
- Manufacturers Warranty Length 1 yr
- Waterproof IP67
Product Information
- Brand Ysi
- MFR # ODO200
- Zoro # G9374145
- Country of Origin China
- Category Water Testing Meters
Dimensions
Cable Length | No Cable |
Manufacturers Warranty Length | 1 yr |
Details
Item | Dissolved Oxygen Meter |
Salinity Range | 0 to 40 ppt |
Salinity Accuracy | 0.0 to 40.0 ppt |
Waterproof | IP67 |
Dissolved Oxygen Range | 0 to 20 ppm |
Operating Temp. Range (F) | 0 Degrees to 50 Degrees C |
Calibration | Back Up |
Display | Graphic |
Auto Power Off | Yes |
Testing Parameter | Dissolved Oxygen, Temperature |
Operating Temp. Range (C) | 32 Degrees to 122 Degrees F |
Temp. Resolution | 0.1 Degrees C |
Dissolved Oxygen Resolution | 0.01 ppm |
Includes | Battery |
Oxygen Concentration | 0 to 200% |
Power Source | 9v Battery |
Oxygen Concentration Resolution | 0.1% Air Saturation |
Memory | 50 Data Sets |
Displayed Temperature Range | -6 Degrees to 46 Degrees C, 21.2 Degrees to 114.8 Degrees F |
Temp. Accuracy | +/-0.3 Degrees C +/- 1 Digit |
Dissolved Oxygen Range Accuracy | +/-2% of The Reading or +/-2% ppm, Whichever is Greater |
Oxygen Concentration Accuracy | +/-2% of The Reading or +/-2% Air Saturation, Whichever is Greater |
Description
Dissolved Oxygen Meter, Dissolved Oxygen Range 0 to 20 ppm, Oxygen Concentration 0 to 200 Percent, Waterproof IP67, Displayed Temperature Range -6 Degrees to 46 Degrees C, 21.2 Degrees to 114.8 Degrees F, Salinity Range 0 to 40 ppt, Operating Temp. Range (F) 0 Degrees to 50 Degrees C, Operating Temp. Range (C) 32 Degrees to 122 Degrees F, Display Graphic, Auto Power Off Yes, Memory 50 Data Sets, Calibration Back Up, Cable Length No Cable, Power Source 9V Battery, Includes Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FUNNEL, POWDER, 29/42, 100mm (F188100)
- UNITED SCIENTIFIC Desiccators, Glass 12" / 300Mm (DSGL300)
- EXEL Tuberculin Syringe W/ Detachable, PK100 (26043)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Clear (6FAV5)
- YSI Replacement Dissolved Oxygen Sensor (559)
- YSI Dissolved Oxygen Meter, with Probe (ODO200CC-01)
- YSI Cable with ODO Probe, 4 Meter (ODO-4)
- YSI ISE/Conductivity Handheld Meter (PRO1030)
- YSI Water Quality Meter Kit, +/-0.3 deg. C (P2030 2030-4 P)
- YSI Handheld Conductivity/DO Meter, No Cable (Pro2030)
- HANNA INSTRUMENTS DiST 4 EC Tester (HI98304)
- Ysi Water Testing Meters