Shop All Water Testing Meter Accessories
Ysi
Conductivity Probe, Plastic, 1mm L
Mfr # 300-1
Zoro # G4335978
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Meter Accessories
- For Use With Ecosense EC300A/EC300M
- Includes cable
- Manufacturers Warranty Length 1 yr
- Measurement Range Multi-Range: 0 to 499.9 micron S/cm, 0 to 4999 micron S/cm, 0 to 49.99 mS/cm, 0 to 200.0 mS/cm Salinity 0.0 to 70.0 ppt, 10 Degrees to 90 Degrees C or 14 Degrees to 194 Degrees F
Product Information
- Brand Ysi
- MFR # 300-1
- Zoro # G4335978
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Length | 1,000 mm |
Cable Length | 1 m |
Details
Sub-Category | Meter Accessories |
Item | Probe |
For Use With | Ecosense EC300A/EC300M |
Includes | cable |
Measurement Range | Multi-Range: 0 to 499.9 micron S/cm, 0 to 4999 micron S/cm, 0 to 49.99 mS/cm, 0 to 200.0 mS/cm Salinity 0.0 to 70.0 ppt, 10 Degrees to 90 Degrees C or 14 Degrees to 194 Degrees F |
Type | Conductivity |
Tip Shape | Flat |
Connector | Mini-Din |
Recommended Use | Field |
Shelf Life | 12 mo |
Testing Parameter | Conductivity |
Temp. Sensor | Yes |
Operating Temp. Range | 0 Degrees to 50 Degrees C |
Body Material | plastic |
Description
Probe, Conductivity, Testing Parameter Conductivity, Measurement Range Multi-Range: 0 to 499.9 micron S/cm, 0 to 4999 micron S/cm, 0 to 49.99 mS/cm, 0 to 200.0 mS/cm Salinity 0.0 to 70.0 ppt, 10 Degrees to 90 Degrees C or 14 Degrees to 194 Degrees F, Tip Shape Flat, Operating Temp. Range 0 Degrees to 50 Degrees C, Body Material Plastic, Length 1,000 mm, Cable Length 1 m, Connector Mini-DIN, Temp. Sensor Yes, For Use With Ecosense EC300A/EC300M, Shelf Life 12 mo, Recommended Use Field
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX nty Gn Pre-mplfer (PHAMP-1)
- KIMBLE CHASE French Bottle, 1 oz., PK48 (5610124V-26)
- ENDECOTTS Sieve Shaker, 8 In, 220VAC, 50 Hz, Digital (OCT200/23050)
- RPI Formamide, Super Pure, 100 ML (F11900-0.1)
- YSI Carrying Case, Soft Sided (485)
- YSI pH/ORP Sensor (605103)
- YSI Single Sensor Cable, 4 Meter (20-4)
- YSI Quatro, 4-port Flow Cell (6850)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5906)
- YSI Lab Grade pH Probe, 1 Meter (110-1)
- GLOBE SCIENTIFIC Sample cup, 4mL, PS, 1000PK (110811)
- Ysi Water Quality Testing