Shop All Water Testing Meter Accessories
Ysi
Cal Solution, Ammonium, 1 mg/L, 500 mL
Mfr # 3841
Zoro # G2482837
original price:
$101.99
5% off
new price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With YSI Professional Plus Multiparameter Meter
- Type Ammonium
- Range 1 mg/L
- Container 500 mL Bottle
Product Information
- Brand Ysi
- MFR # 3841
- Zoro # G2482837
- UPC # 094706436102
- Country of Origin United States
- Category Water Testing Meter Accessories
Details
Item | Calibration Solution |
For Use With | YSI Professional Plus Multiparameter Meter |
Type | Ammonium |
Range | 1 mg/L |
Container | 500 mL Bottle |
Description
Calibration Solution, Ammonium, Range 1 mg/L, Container 500 mL Bottle, For Use With YSI Professional Plus Multiparameter Meter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #4, B/S, 8 In, Half Ht (4BS8H)
- AQUAPHOENIX SCIENTIFIC Test Kit, Combination, Boiler Water (BWTK100)
- QORPAK Lab Paint Can, 1/2 Gal, Tinplate, PK12 (MET-03097)
- DYNALON CONTNR HINGED-LID .5 OZ POLY, PK100 (226254-0050)
- YSI Calibration Solution, ORP, 250mL Bottle (061321)
- YSI Lab Grade ORP Probe, 1-meter (1008-1)
- YSI ORP Sensor (1002)
- YSI Cal Solution, Nitrate, 1 mg/L, 500 mL (3885)
- YSI Maintenance Kit (5745)
- YSI Quad Sensor Cable, 10 Meter (10102030-10)
- OAKTON ORP ELECTRODE DOUBLE JUNCTION Sld OAKT (35805-14)
- Ysi Water Testing Meter Accessories