Shop All Cold Weather Gloves
Youngstown Glove Co
Winter WP Gloves, Kevlar(R) Lined, S, PR
Mfr # 11-3285-60-S
Zoro # G4644017
product price: $71.15
/pr
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Palm Material Goatskin Leather
- Lining DuPont Kevlar
- Minimum Temperature Not Rated
- ANSI/ISEA Cut Level A2
Product Information
- Brand Youngstown Glove Co
- MFR # 11-3285-60-S
- Zoro # G4644017
- UPC # 757894608200
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | S |
Details
Item | Winter Waterproof Gloves |
Color | Tan |
Palm Material | Goatskin Leather |
Lining | DuPont Kevlar |
Minimum Temperature | Not Rated |
ANSI/ISEA Cut Level | A2 |
ANSI/ISEA Puncture Level | 5 |
Cuff | Safety Cuff |
ATPV Rating | 55.0 cal./cm2 |
Thumb Style | Wing |
Finger Style | Full Finger |
Knuckle Padding Material | Double Layer of Goat Grain Leather |
Finger Material | Goat Grain Leather, Double Layered in Wear Areas |
Thumb Material | Goat Grain Leather |
Closure Type | Slip-On |
Tested In Accordance With | D6413 |
Cut | Ergonomic, 3D Pattern |
Back Material | Goatskin Leather |
Standards | ASTM D-6413 & ASTM F2302 |
Application | Gas and Electric Utilities, Linemen, Oil and Gas, Farm, Construction, Landscape |
Description
Leather Gloves, ANSI/ISEA Cut Level A2, Standards ASTM D-6413 & ASTM F2302, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket with Hood, XXL (HJ7819-XXL)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, XL (CM2000)
- HONEYWELL NORTH Exhalation Valve, PK4 (770018)
- 3M Air Duct Sealing Ring (S-956)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, M, PR (11-3285-60-M)
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, L (08-3710-10 L)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, S (11-3460-60-S)
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, XL (08-3710-10 XL)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, XL (11-3460-60-XL)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, 2XL (11-3460-60-XXL)
- KINCO Men's Indoor/Outdoor Cold Weather Work Gloves Blue L 1 pair (1789-L)
- Youngstown Glove Co Cold Weather Gloves