Shop All Cold Weather Gloves
Youngstown Glove Co
Winter Glove, Warm/Waterproof, Blk, XL, PR
Mfr # 03-3450-80-XL
Zoro # G001701446
product price: $29.75
/pr
Sold in multiples of 6 for $178.50
$178.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knuckle Padding Material Foam
- Color Black
- Stitching Material Coats(R) Thread
- ANSI/ISEA Cut Level A2
- Application Cold Weather Work
Product Information
- Brand Youngstown Glove Co
- MFR # 03-3450-80-XL
- Zoro # G001701446
- UPC # 757894601423
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Length | 12 1/2 in |
Size | XL |
Details
Knuckle Padding Material | Foam |
Color | Black |
Stitching Material | Coats(R) Thread |
ANSI/ISEA Cut Level | A2 |
Application | Cold Weather Work |
Palm Material | Synthetic Leather |
Back Material | Nylon |
Finger Style | Full Finger |
Item | Winter Glove, Warm, Waterproof, Thinsulate |
Cuff | Hook-and-Loop |
ANSI/ISEA Abrasion Level | Not Tested |
Standards | EN 388, ANSI |
Temp. Range | 15 Degrees to 50 Degrees F |
Cut | 3D Pattern, Ergonomic |
Lining | MicroFleece |
Thumb Style | Ergonomic Offset |
Closure Type | Hook-and-Loop |
Grade of Leather | Synthetic |
Description
Winter Glove, Warm, Waterproof, Thinsulate, XL, Black, 12 1/2 in, Hook-and-Loop Cuff, Lining MicroFleece, Synthetic Leather Palm Material, Nylon Back Material, Foam Knuckle Padding Material, Coats(R) Thread Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Ergonomic Offset Thumb Style, Full Finger Finger Style, Temp. Range 15 Degrees to 50 Degrees F, Standards EN 388, ANSI, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Cut Level A2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Replacement Polarized Lens (740-0455)
- 3M Respirator Cleaning Wipes, Alcohol-Free Respirator Cleaning Wipe (51131-07065)
- ACCUFORM Admittance Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (MADM488VA)
- 5.11 Size 9 Men's 8 in Work Boot Composite Work Boot, Black (12354)
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, XL (08-3710-10 XL)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, S, PR (11-3285-60-S)
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, M (08-3710-10 M)
- YOUNGSTOWN GLOVE CO Winter Glove, Warm/Waterproof, Blk, M, PR (03-3450-80-M)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, M, PR (11-3285-60-M)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, L (11-3460-60-L)
- PROFLEX BY ERGODYNE Reinforced Utility Gloves, Black, Reinforced (817)
- Youngstown Glove Co Gloves & Hand Protection