Youngstown Glove Co

Mechanics Gloves, Xl, Black/Tan, Nomex(R)


product price: $45.89
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Back Material Nomex(R)
  • Closure Type slip on
  • Features Incredibly Durable - Outlasts Traditional Work Gloves in Multiples; Will not Drip, Melt or Ignite if Exposed to Sparks or Flames; Ergonomic, 3D Glove Pattern form Fits to Hand for Superior Comfort and Dexterity; Ideal for Gas and Electric Utilities / Linemen / Oil and Gas / Welding / Construction / Electricians; WARNING: Arc Rated Gloves are to be Used Only for Mechanical Protection and Shall not be Used for Electrical Protection. This Glove is not Designed to Protect Against Electric Shock or Voltage. DO NOT Reuse this Product After an Arc Exposure
  • Application Ideal for FR, Cut Resistant, Arc Rated Work Glove Needs, Highly Abrasion Resistant, No Drip/No Melt, Excellent Dexterity
  • Standards NFPA 70E
See all product information

Product Information

Dimensions

Size- Alpha XL
Glove Size XL
Glove Length 10 in

Description

Mechanics Gloves, Cut-Resistance Coverage Palm Side, Palm Material Goat Grain Leather Lined with 100 Percent Kevlar(R), Standards Arc Rated to 12 cal/cm2, ASTM F2675/F2675M-13, ASTM D6413, EN 407, Compliant to NFPA 70e-2015, Complaint to OSHA 29 CFR Part 1926, ANSI, ANSI/ISEA Cut Level A2, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.