Shop All Leather Palm Gloves
Youngstown Glove Co
Leather Gloves, Gray, Grade A, Unlined, M, PR
Mfr # 12-3180-70-M
Zoro # G3825155
product price: $19.29
/pr
Sold in multiples of 6 for $115.74
$115.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Thumb Style Terry Cloth
- Insulated No
- Glove Cut Clute
- Glove Leather Grade A
Product Information
- Brand Youngstown Glove Co
- MFR # 12-3180-70-M
- Zoro # G3825155
- UPC # 757894608927
- Country of Origin Indonesia
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Size- Alpha | M |
Size- Numeric | 8 |
Details
Item | Leather Gloves |
Color | Gray |
Thumb Style | Terry Cloth |
Insulated | No |
Glove Cut | Clute |
Glove Leather Grade | A |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Insulated No, Thumb Style Terry Cloth, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDTSL-QC-BDP/UBK)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/Blue/Gray (951XL)
- ULTRATECH Ultra-Spill Deck(R), 110 gal Spill Capacity, 4 Drum, 6000 lbs., Polyethylene (1362)
- WORKING CONCEPTS Working Concepts Ergokneel Foam Rubber Pocket Kneeler W/Handle, 8"X16" (5040)
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, XL, PR (11-3245-60-XL)
- YOUNGSTOWN GLOVE CO Leather Gloves, Gray, Grade A, XL, PR (12-3180-70-XL)
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, M, PR (11-3245-60-M)
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, L, PR (11-3245-60-L)
- YOUNGSTOWN GLOVE CO Leather Gloves, Gray, Grade A, Unlined, L, PR (12-3180-70-L)
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, 2XL, PR (11-3245-60-XXL)
- PYRAMEX Split Shoulder Cowhide Leather Palm with Rubberized Saftey Cuff, Size XL, 12PK (GL1001WXL)
- Youngstown Glove Co Gloves & Hand Protection