Shop All Heat Resistant Gloves
Youngstown Glove Co
Flame and Heat Resistant Gloves, PR
Mfr # 12-3390-60-XXL
Zoro # G9990014
product price: $202.99
/pr
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 in
- Palm Material Schoeller Works/Fire Resistant
- Max. Temp. Contact Heat - 482 Degrees F for 15 Seconds Without Pain or 2nd Degree Burn
- Standards EN 407, EN 1149, ASTM D6413, ASTM F 2675/2675M-13, ANSI 105
- Lining Kevlar(R) Knit, Nomex(R) Thermal Batting
Product Information
- Brand Youngstown Glove Co
- MFR # 12-3390-60-XXL
- Zoro # G9990014
- UPC # 757894609504
- Country of Origin Indonesia
- Category Heat Resistant Gloves
Dimensions
Size | 2XL |
Length | 15 in |
Details
Item | Flame and Heat Resistant Gloves |
Palm Material | Schoeller Works/Fire Resistant |
Max. Temp. | Contact Heat - 482 Degrees F for 15 Seconds Without Pain or 2nd Degree Burn |
Standards | EN 407, EN 1149, ASTM D6413, ASTM F 2675/2675M-13, ANSI 105 |
Lining | Kevlar(R) Knit, Nomex(R) Thermal Batting |
ANSI/ISEA Cut Level | 2 |
Cuff | Gauntlet |
Grip Pattern | Schoeller Works/Fire Resistant |
Back Material | Woven DuPont(TM) Nomex(R) IIIA |
Stitching | 100% Nomex 40cc |
Application | Gas Utility, Refinery, Pipeline - Emergency Flame Situations, Designed for When Workers Must get into FR Suits, Anti-Static, Flame Resistant, Heat Resistant, Cut Resistant, High Visibility, No Shrink |
Color | Black/Green/Silver |
ANSI Cut Grams | 734 |
ATPV Rating | 28 cal/sq cm |
Closure Type | Open |
Hazard Risk Category (HRC) | 3 |
Knuckle Padding Material | Pyron Felt |
Level | 2 |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
ANSI/ISEA Cut Level - 2011 | 2 |
Description
Flame and Heat Resistant Gloves, ANSI/ISEA Cut Level 2, ANSI/ISEA Abrasion Level Not Rated, Standards EN 407, EN 1149, ASTM D6413, ASTM F 2675/2675M-13, ANSI 105, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BOOT 17"" RUBBER YLW SZ16 (2KP448116)
- MOLDEX Glide Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Green, 50 PK (6445)
- PUMA SAFETY SHOES Athletc Wrk Shoes, 12EE, Blk/Blue, PR (642755)
- MAJESTIC GLOVE Mechanics Gloves, XL, Blue/White, Stretch Knit Back with Neoprene Knuckle (2152/11)
- YOUNGSTOWN GLOVE CO Flame and Heat Resistant Gloves, S, PR (12-3390-60-S)
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, 2XL, Tan, Slip On, PR (12-3265-60-XXL)
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, Goat Grain Leather, L, PR (12-3265-60-L)
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, XL, PR (12-3290-60-XL)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, XL, PR (11-3285-60-XL)
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, L, PR (12-3290-60-L)
- MCR SAFETY Glove Knit Wrist Nap In Dlb Palm La, PK12 (9018C)
- Youngstown Glove Co Gloves & Hand Protection